Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 5410305 Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia, 5/8 Inch Length Of Cut | CT6UEX

OSG 5410305 Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia, 5/8 Inch Length Of Cut

Item: CT6UEX Model: 5410305Cross Ref: 2MYE3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length5/8"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishTin
GradeGeneral Purpose
Helix Angle30°
List Number541
MaterialCobalt
Milling Dia.1/4"
Number Of Flutes4
Overall Length2.438"
Primary Material ApplicationSteel
Shank Dia.3/8"
Shank TypeWeldon Flat
System Of MeasurementImperial
Finish - MachiningTiN
Length Of Cut5/8"
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.End Mill Cutting TypeOverall LengthFinishMilling Dia.Number Of FlutesList NumberCutting DirectionPrice
OSG 5256200 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia | CT6QNL 52562001 1/4"Center Cutting5 1/2"Bright, Uncoated1 1/2"2525Right Hand€224.56
OSG 5356200 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia | CT6QNM 53562001 1/4"Center Cutting6 1/2"Bright, Uncoated1 1/2"2535Right Hand€310.92
OSG 5306200 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia | CT6QNN 53062001 1/4"Center Cutting4 1/2"Bright, Uncoated1 1/2"2530Right Hand€231.73
OSG 5255300 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia | CT6QNP 52553001"Center Cutting5 1/2"Bright, Uncoated1 1/4"2525Right Hand€187.26
OSG 5306100 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia | CT6QNQ 53061001 1/4"Center Cutting4 1/2"Bright, Uncoated1 1/4"2530Right Hand€181.23
OSG 5356100 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia | CT6QNR 53561001 1/4"Center Cutting6 1/2"Bright, Uncoated1 1/4"2535Right Hand€241.89
OSG 5276100 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia | CT6QNT 52761001 1/4"Center Cutting7 1/4"Bright, Uncoated1 1/4"2527Right Hand€212.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 5410305 Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia, 5/8 Inch Length Of Cut
€52.41 /unit