Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 52900005 Indexable Face Mill, 1-1/4 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle, Screw | CT6BDU

OSG 52900005 Indexable Face Mill, 1-1/4 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle, Screw

Item: CT6BDU Model: 52900005Cross Ref: 60ER34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€482.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Ansi CodePSF09R125FA125-4S
Compatible HardwareClamping Screw, Wrench
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Side Milling
Cutting Depth3/25"
Cutting DirectionRight Hand
Features3-Dimensional Chip Breaker, Long Insert Life, Superior Performance
Hub Outside Dia.1 1/4"
Insert Cutting Edge Length9 mm
Insert Holding TypeScrew
Insert ShapeSquare
Insert Size9.07 mm x 9.07 mm
Max. Cutting Dia.1 1/4"
Mfr. SeriesCV40
Min. Cutting Dia.1 1/4"
Number Of Coolant Holes4
Number Of Inserts4
Overall Length4.378"
Shank TypeStraight
Side Cutting Edge Angle90°
Depth Of Cut0.1200"
Insert StyleSD_T09

Shipping Info:

Ship weight (kg) 0.6052
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Overall LengthInsert ShapeInsert SizeCoolant FedSide Cutting Edge AngleInsert Holding TypeArbor Dia.Price
OSG 7801349 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BBY 78013491"5.035"Diamond6 4/5 mm x 11 mmCoolant Through90°--€504.21
OSG 7801350 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BBZ 78013501"5.035"Diamond6 4/5 mm x 11 mmCoolant Through90°--€559.26
OSG 52900004 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCA 529000041"3.831"Square9.07 mm x 9.07 mmCoolant Through90°Screw-€383.70
OSG 7801352 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCB 78013521"5.035"Diamond9.3 mm x 15 mmCoolant Through90°--€491.60
OSG 7801340 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCC 78013401"6.693"Diamond6 4/5 mm x 11 mmCoolant Through90°--€559.26
OSG 7801342 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCD 78013421"6.693"Diamond9.3 mm x 15 mmCoolant Through90°--€491.60
OSG 7801306 Indexable Face Mill, 1 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle | CT6BCE 78013061"4.724"Diamond9.3 mm x 15 mmCoolant Through90°Clamping Screw-€427.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 52900005 Indexable Face Mill, 1-1/4 Inch Max. Cutting Dia, 90 Deg. Side Cutting Edge Angle, Screw
€482.21 /unit