Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 52302022 Exchangeable Milling Head | CP4BVQ

OSG 52302022 Exchangeable Milling Head

Item: CP4BVQ Model: 52302022Cross Ref: 55GV98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€558.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExchangeable Milling Head
ApplicationMilling
Cutting DirectionRight Hand
For Use With52300006, 52300019, 52300023
Mfr. Series78PXSM
No. Of Inserts Required1
GradeGrade XP3225
Series78PXSM Series

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting DirectionPrice
OSG 7830011 Exchangeable Milling Head | CP4BFY 7830011Right Hand€251.61
OSG 52301017 Exchangeable Milling Head | CP4BFZ 52301017Right Hand€345.76
OSG 52302014 Exchangeable Milling Head | CP4BGA 52302014Right Hand€251.45
OSG 7830012 Exchangeable Milling Head | CP4BGB 7830012Right Hand€240.18
OSG 52308015 Exchangeable Milling Head | CP4BGC 52308015Right Hand€408.46
OSG 52302004 Exchangeable Milling Head | CP4BGD 52302004Right Hand€145.94
OSG 7835004 Exchangeable Milling Head | CP4BGE 7835004Right Hand€220.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 52302022 Exchangeable Milling Head
€558.00 /unit