Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 52300010 Exchangeable Head End Mill Shank, 0.6250 Inch Shank Dia, 5.500 Inch Overall Lg | CT4ZBF

OSG 52300010 Exchangeable Head End Mill Shank, 0.6250 Inch Shank Dia, 5.500 Inch Overall Lg

Item: CT4ZBF Model: 52300010Cross Ref: 55GX11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€874.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShank
Cutting DirectionRight Hand
Neck Length0.488"
No. Of Inserts Required1
Overall Length5 1/2"
Shank Dia.5/8"

Shipping Info:

Ship weight (kg) 0.3578
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthNeck LengthShank Dia.Cutting DirectionPrice
OSG 7801893 Exchangeable Head End Mill Shank Adapter, 0.708 Inch Overall Lg, 0.460 Inch Neck Length | CT4ZAN 78018930.708"0.46"-Right Hand€134.66
OSG 52300021 Exchangeable Head End Mill Shank Adapter, 0.858 Inch Overall Lg, 0.613 Inch Neck Length | CT4ZAP 523000210.858"0.613"-Right Hand€172.89
OSG 7801894 Exchangeable Head End Mill Shank Adapter, 0.858 Inch Overall Lg, 0.618 Inch Neck Length | CT4ZAQ 78018940.858"0.618"-Right Hand€172.89
OSG 52300022 Exchangeable Head End Mill Shank Adapter, 1.043 Inch Overall Lg, 0.736 Inch Neck Length | CT4ZAR 523000221.043"0.736"-Right Hand€190.72
OSG 7801895 Exchangeable Head End Mill Shank Adapter, 1.043 Inch Overall Lg, 0.771 Inch Neck Length | CT4ZAT 78018951.043"0.771"-Right Hand€190.72
OSG 7801896 Exchangeable Head End Mill Shank Adapter, 1.338 Inch Overall Length | CT4ZAU 78018961.338"--Right Hand€217.73
OSG 52300023 Exchangeable Head End Mill Shank Adapter, 1.338 Inch Overall Lg, 0.960 Inch Neck Length | CT4ZAV 523000231.338"24/25"-Right Hand€217.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 52300010 Exchangeable Head End Mill Shank, 0.6250 Inch Shank Dia, 5.500 Inch Overall Lg
€874.82 /unit