Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 5229300 Square End Mill, 2 Flutes, 9/32 Inch Milling Dia, 9/16 Inch Length Of Cut | CT6QFV

OSG 5229300 Square End Mill, 2 Flutes, 9/32 Inch Milling Dia, 9/16 Inch Length Of Cut

Item: CT6QFV Model: 5229300Cross Ref: 2TWT7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting Length0.562"
Drilling Tool ConfigurationIndividual
End Mill Cutting TypeCenter Cutting
FinishBright, Uncoated
Helix Angle30°
Overall Length3 1/8"
Shank Dia.3/8"
Cutting DirectionRight Hand
End Mill ApplicationFinishing
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Length Of Cut9/16"
List Number522
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Milling Dia.9/32"
Number Of Flutes2
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.FinishEnd Mill Cutting TypeOverall LengthMilling Dia.Number Of FlutesList NumberGradePrice
OSG 5221105 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 13/16 Inch Length Of Cut | CT6QBK 52211051/2"TinCenter Cutting3 3/4"1/2"2522General Purpose€90.72
OSG 5221100 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 13/16 Inch Length Of Cut | CT6QBL 52211001/2"Bright, UncoatedCenter Cutting3 3/4"1/2"2522General Purpose€66.33
OSG 5220300 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CT6QBP 52203003/8"Bright, UncoatedCenter Cutting3 1/8"1/4"2522General Purpose€42.42
OSG 5220305 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CT6QBQ 52203053/8"TinCenter Cutting3 1/8"1/4"2522General Purpose€58.33
OSG 5627600 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/16 Inch Length Of Cut | CT6QBX 56276000.188"Bright, UncoatedCenter Cutting2"1/8"2562General Purpose€33.63
OSG 5220100 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CT6QBY 52201003/8"Bright, UncoatedCenter Cutting3.062"1/8"2522General Purpose€43.56
OSG 5220105 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CT6QBZ 52201053/8"TinCenter Cutting3.062"1/8"2522General Purpose€56.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 5229300 Square End Mill, 2 Flutes, 9/32 Inch Milling Dia, 9/16 Inch Length Of Cut
€57.16 /unit