Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 5220200 Square End Mill, 2 Flutes, 3/16 Inch Milling Dia, 7/16 Inch Length Of Cut | CT6QEB

OSG 5220200 Square End Mill, 2 Flutes, 3/16 Inch Milling Dia, 7/16 Inch Length Of Cut

Item: CT6QEB Model: 5220200Cross Ref: 2TWR3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length0.438"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeDouble End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number522
MaterialCobalt
Milling Dia.0.188"
Number Of Flutes2
Overall Length3 1/8"
Primary Material ApplicationSteel
Shank Dia.3/8"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Length Of Cut7/16"
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.FinishEnd Mill Cutting TypeOverall LengthMilling Dia.Number Of FlutesList NumberGradePrice
OSG 5221105 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 13/16 Inch Length Of Cut | CT6QBK 52211051/2"TinCenter Cutting3 3/4"1/2"2522General Purpose€90.72
OSG 5221100 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 13/16 Inch Length Of Cut | CT6QBL 52211001/2"Bright, UncoatedCenter Cutting3 3/4"1/2"2522General Purpose€66.33
OSG 5220300 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CT6QBP 52203003/8"Bright, UncoatedCenter Cutting3 1/8"1/4"2522General Purpose€42.42
OSG 5220305 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CT6QBQ 52203053/8"TinCenter Cutting3 1/8"1/4"2522General Purpose€58.33
OSG 5627600 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/16 Inch Length Of Cut | CT6QBX 56276000.188"Bright, UncoatedCenter Cutting2"1/8"2562General Purpose€33.63
OSG 5220100 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CT6QBY 52201003/8"Bright, UncoatedCenter Cutting3.062"1/8"2522General Purpose€43.56
OSG 5220105 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CT6QBZ 52201053/8"TinCenter Cutting3.062"1/8"2522General Purpose€56.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 5220200 Square End Mill, 2 Flutes, 3/16 Inch Milling Dia, 7/16 Inch Length Of Cut
€50.89 /unit