Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 52200028 Indexable Profiling End Mill, 0.6250 Inch Max. Cutting Dia, 5/8 Inch Shank Dia | CT4ZDF

OSG 52200028 Indexable Profiling End Mill, 0.6250 Inch Max. Cutting Dia, 5/8 Inch Shank Dia

Item: CT4ZDF Model: 52200028Cross Ref: 60EV26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€412.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodePFR-R0625SA0625-S500
Compatible Hardware7808117 Clamping Screw FS30686RB (Torx 8), 7808118 Clamping Screw FS35610RB (Torx 10), 7808119 Clamping Screw FS40613RB (Torx 15), 7808120 Clamping Screw FS50615RB (Torx 20), 7808121 Clamping Screw FS60620RB (Torx 20), 7808122 Clamping Screw FS80624RB (Torx 30), 7808123 Clamping Screw FS25669RB (Torx 7), 7808124 Clamping Screw FS20652RB (Torx 6), 7808203 Wrench T6-D (Torx 6), 7808204 Wrench T7-D (Torx 7), 7808205 Wrench T8-D (Torx 8), 7808207 Wrench T10-D (Torx 10), 7808208 Wrench T15-D (Torx 15), 7808209 Wrench T20-D (Torx 20), 7808212 Wrench T30-T (Torx 30)
Coolant FedNon Coolant Through
Coolant Hole ShapeRound
Cutting ApplicationSuperior Milling
Cutting Depth3/25"
Cutting DirectionRight Hand
FeaturesCorner Radius Precision (±8µm), End Mill Style, Spiral Cutting Edge, Very High Insert Diameter (+0 / -20µm)
Head Dia.5/8"
Head Projection LengthNot Applicable
Includes7808117 Clamping Screw Fs30686Rb (Torx 8), 7808118 Clamping Screw Fs35610Rb (Torx 10), 7808119 Clamping Screw Fs40613Rb (Torx 15), 7808120 Clamping Screw Fs50615Rb (Torx 20), 7808121 Clamping Screw Fs60620Rb (Torx 20), 7808122 Clamping Screw Fs80624Rb (Torx 30), 7808123 Clamping Screw Fs25669Rb (Torx 7), 7808124 Clamping Screw Fs20652Rb (Torx 6), 7808203 Wrench T6-D (Torx 6), 7808204 Wrench T7-D (Torx 7), 7808205 Wrench T8-D (Torx 8), 7808207 Wrench T10-D (Torx 10), 7808208 Wrench T15-D (Torx 15), 7808209 Wrench T20-D (Torx 20), 7808212 Wrench T30-T (Torx 30)
Insert Holding TypeClamping Screw
Insert ShapeTriangle
MaterialHigh Speed Steel
Material - MachiningHigh Speed Steel
Max. Cutting Dia.5/8"
Mfr. Series78131 Series
Min. Cutting Dia.5/8"
Neck Dia.0.605"
Number Of Coolant Holes7
Number Of Inserts2
Overall Length5"
Shank Dia.5/8"
Shank Length3.438"
Shank TypeCylindrical
Toolholder StylePFR
Shank Type - MachiningCylindrical

Shipping Info:

Ship weight (kg) 0.756
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Overall LengthCoolant FedInsert ShapeSide Cutting Edge AngleInsert SizeNumber Of InsertsMin. Cutting Dia.Price
OSG 52200024 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCL 522000241/4"3 1/4"Non Coolant ThroughTriangle--21/4"€322.89
OSG 52200025 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCM 522000251/4"3 3/4"Non Coolant ThroughTriangle--21/4"€322.89
OSG 52200033 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCN 522000331/4"4"Non Coolant Through---21/4"€538.68
OSG 52200034 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCP 522000341/4"4 1/2"Non Coolant Through---21/4"€578.85
OSG 52200018 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCQ 522000183/8"5 1/2"Non Coolant ThroughTriangle--23/8"€602.90
OSG 52200026 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCR 522000263/8"4"Non Coolant ThroughTriangle--23/8"€358.26
OSG 52200000 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCT 522000003/8"5 1/2"Non Coolant Through---23/8"€358.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 52200028 Indexable Profiling End Mill, 0.6250 Inch Max. Cutting Dia, 5/8 Inch Shank Dia
€412.91 /unit