Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 521026512 Jobber Length Drill Bit, 17/64 Inch Size Drill Bit Size, 109 mm Overall Length | CT6CZW

OSG 521026512 Jobber Length Drill Bit, 17/64 Inch Size Size, 109 mm Overall Length

Item: CT6CZW Model: 521026512Cross Ref: 54LN28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.2656
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeFractional Inch
Drill Bit MaterialCarbide
Drill Length ClassJobber Length
FinishWXL
Flute Length55 mm
Flute TypeSpiral
GradeHigh Performance
List Number5210
MaterialCarbide
Max. Drilling Depth55 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length109 mm
Point Angle140°
Point TypeR Thinning Point
Primary Material ApplicationCast Iron, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, P, S
Secondary Material ApplicationAlloy Steel, Aluminum, Hardened Steel, High Carbon Steel
Secondary Material Application Iso CodeH, N, P
Shank Dia.7.9 mm
Shank Length54 mm
Shank TypeStraight
Sheeter DrillNo
Size0.266"
System Of MeasurementFractional Inch , Imperial
Depth:dia. Ratio5xD
Drill Bit Point Angle140°
Drill Bit Point TypeR Thinning Point
Drill Bit Size17/64"
Drill Diameter Tolerance+0.000, -0.022 mm
Finish - MachiningWXL
Helix Angle30°
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth55 mm
Measurement SystemFractional Inch
Series5210 Series
Shank Diameter7.9 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthFlute TypeNumber Of FlutesDrill Length ClassPrice
OSG 3316480 Jobber Length Drill Bit, #12 Drill Bit Size, 88 mm Overall Length | CT6CCF 33164800.18945 mm45 mm6 mm88 mmSlow Spiral2Jobber Length€152.35
OSG 8702480 Jobber Length Drill Bit, #12 Drill Bit Size, 95 mm Overall Length | CT6CCG 87024800.18944 mm44 mm6 mm95 mmSpiral2Jobber Length€143.57
OSG 8692480 Jobber Length Drill Bit, #12 Drill Bit Size, 95 mm Overall Length, Carbide | CT6CCJ 86924800.18944 mm44 mm5 mm95 mmSpiral2Jobber Length€139.18
OSG 8667480 Jobber Length Drill Bit, #12 Drill Bit Size, 95 mm Overall Length, Carbide | CT6CCK 86674800.18944 mm44 mm5 mm95 mmSpiral2Jobber Length€143.57
OSG HP255-1850 Jobber Length Drill Bit, #13 Drill Bit Size, 74 mm Overall Length | CT6CCT HP255-18500.18536 mm36 mm6 mm74 mmSpiral2Jobber Length€73.79
OSG 3316470 Jobber Length Drill Bit, #13 Drill Bit Size, 88 mm Overall Length | CT6CCV 33164700.18543 mm43 mm6 mm88 mmSlow Spiral2Jobber Length€152.35
OSG 8702470 Jobber Length Drill Bit, #13 Drill Bit Size, 95 mm Overall Length | CT6CCW 87024700.18543 mm43 mm6 mm95 mmSpiral2Jobber Length€143.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 521026512 Jobber Length Drill Bit, 17/64 Inch Size Size, 109 mm Overall Length
€175.78 /unit