Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 5210200 Ball End Mill, 2 Flutes, 3/16 Inch Milling Dia, 1/2 Inch Length Of Cut | CT4UDA

OSG 5210200 Ball End Mill, 2 Flutes, 3/16 Inch Milling Dia, 1/2 Inch Length Of Cut

Item: CT4UDA Model: 5210200Cross Ref: 35DG78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1/2"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number521
MaterialCobalt
Milling Dia.0.188"
Number Of Flutes2
Overall Length2.3"
Primary Material ApplicationSteel
Shank Dia.3/8"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill StyleBall Nose
Finish - MachiningBright (Uncoated)
Length Of Cut1/2"
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberOverall LengthNeck LengthPrimary Material ApplicationFinishPrice
OSG 5216100 Ball End Mill, 2 Flutes, 1 1/4 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CT4QUJ 52161001 1/4"21 1/4"5215"-SteelBright, Uncoated€258.56
OSG 5215200 Ball End Mill, 2 Flutes, 1 1/8 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CT4QUL 52152001 1/8"21"5214.7"-SteelBright, Uncoated€224.32
OSG 5265100 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CT4QUM 52651001"21"5267 1/5"5"SteelBright, Uncoated€240.34
OSG 5215100 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 2 1/4 Inch Length Of Cut | CT4QUN 52151001"21"5214.7"-SteelBright, Uncoated€211.98
OSG 5211100 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CT4RAT 52111001/2"21/2"5213"-SteelBright, Uncoated€73.45
OSG 5261100 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 4 Inch Overall Length | CT4RAV 52611001/2"21/2"5264"2 1/4"SteelBright, Uncoated€101.84
OSG 5217100 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 2 Inch Length Of Cut, 4 Inch Overall Length | CT4RAY 52171001/2"21/2"5214"-SteelBright, Uncoated€120.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 5210200 Ball End Mill, 2 Flutes, 3/16 Inch Milling Dia, 1/2 Inch Length Of Cut
€57.76 /unit