Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 5001400 Spiral Flute Tap, #6-32 Thread Size, 3/8 Inch Thread Length, 2 Inch Length, Right Hand, H2 | CT6LMM

OSG 5001400 Spiral Flute Tap, #6-32 Thread Size, 3/8 Inch Thread Length, 2 Inch Length, Right Hand, H2

Item: CT6LMM Model: 5001400Cross Ref: 4CYE1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size#32
65% Thread Drill Size#34
75% Thread Drill Size#36
Coolant FedNon Coolant Through
Drill Bit Size0.1055", 0.1076", 0.1096", 0.1116", 0.1136"
Extended NeckYes
FeaturesIncreased Wear Resistance
FinishBright
Helix Angle50°
Number Of Flutes2
Overall Length2"
Primary Material ApplicationAll Materials
Secondary Material ApplicationAluminum, Cast Iron, Steel
Shank Dia.0.141"
Shank Length1.312"
Shank TypeStraight
Square Size0.109"
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length3/8"
Thread LimitH2
Thread Size#6-32
Thread StandardCoarse
Threads Per Inch32
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemPipe
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBright (Uncoated)
Tap StyleSpiral Flute
Tap Thread Size#6-32
Thread Limit / Class Of FitH2

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LengthOverall LengthNumber Of FlutesThread LimitThread StandardTap TypePrice
OSG 1413301 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFB 1413301#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413300 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFC 1413300#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413200 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length | CT6LFD 1413200#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413305 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Tin | CT6LFE 1413305#10-24#251/2"2.344"3H3CoarseSpiral Flute€25.01
OSG 2985400 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFY 2985400#10-24#257/8"2 3/8"32BCoarseSpiral Flute€15.93
OSG 2985405 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFZ 2985405#10-24#257/8"2 3/8"32BCoarseSpiral Flute€20.96
OSG 1413501 Spiral Flute Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LGA 1413501#10-32#211/2"2.344"3H3FineSpiral Flute€24.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 5001400 Spiral Flute Tap, #6-32 Thread Size, 3/8 Inch Thread Length, 2 Inch Length, Right Hand, H2
€27.63 /unit