Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 464-3125-BN Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 3 Inch Overall Length | CT4TRM

OSG 464-3125-BN Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 3 Inch Overall Length

Item: CT4TRM Model: 464-3125-BNCross Ref: 35CY08
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 1/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number464BN
MaterialCarbide
Milling Dia.0.312"
Number Of Flutes4
Overall Length3"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.0.312"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut1 1/8"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, N, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthList NumberEnd Mill ApplicationCutting LengthEnd Mill StylePrice
OSG 482-1000-BN Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CT4QUP 482-1000-BN1"21"6"482BNFinishing, Roughing3"Ball Nose€709.55
OSG 452-1000-BN Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CT4QUQ 452-1000-BN1"21"4"452BNFinishing, Roughing1 1/2"Ball Nose€426.58
OSG 462-1000-BN Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT4QUR 462-1000-BN1"21"5"462BNFinishing, Roughing2 1/4"Ball Nose€594.95
OSG 462-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 2 Inch Length Of Cut, 4 Inch Overall Length | CT4RAX 462-5000-BN1/2"21/2"4"462BNFinishing, Roughing2"Ball Nose€111.98
OSG 412-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 2.5 Inch Overall Length | CT4RAZ 412-5000-BN1/2"21/2"2 1/2"412BNFinishing, Roughing5/8"Ball Nose€70.18
OSG 482-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CT4RBB 482-5000-BN1/2"21/2"6"482BNFinishing, Roughing3"Ball Nose€177.99
OSG 412-2500-BN Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2 Inch Overall Length | CT4RBX 412-2500-BN1/4"21/4"2"412BNFinishing, Roughing1/2"Ball Nose€23.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 464-3125-BN Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 3 Inch Overall Length
€58.48 /unit