Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 461-2500 Square End Mill, Center Cutting, 6 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6VEK

OSG 461-2500 Square End Mill, Center Cutting, 6 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut

Item: CT6VEK Model: 461-2500Cross Ref: 35CV33
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number461
MaterialCarbide
Material ApplicationCarbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel
Milling Dia.1/4"
Number Of Flutes6
Overall Length2 1/2"
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Tool And Die Steel
Shank Dia.1/4"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut3/4"
Material ApplicationsCarbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Milling Diameter1/4"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberCutting DirectionCutting LengthPrice
OSG 408-7500 Square End Mill, Center Cutting, 10 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT6RXK 408-75003/4"103/4"15°4"--1 1/2"€167.38
OSG 408-6250 Square End Mill, Center Cutting, 10 Flutes, 5/8 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT6RXL 408-62505/8"105/8"15°3 1/2"--1 1/4"€109.57
OSG 403-687511 Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CT6RXM 403-6875110.688"33/4"30°4"--1 3/8"€173.26
OSG 445-6875 Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CT6RXN 445-68750.688"33/4"45°4"--1 3/8"€176.21
OSG 454-6875 Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CT6RXP 454-68750.688"43/4"30°4"--1 3/8"€203.18
OSG 408-6875 Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CT6RXQ 408-68750.688"103/4"15°4"--1 3/8"€152.76
OSG 403-6875 Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CT6RXR 403-68750.688"33/4"30°4"--1 3/8"€150.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 461-2500 Square End Mill, Center Cutting, 6 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut
€37.67 /unit