Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 457012011 Corner Radius End Mill, Wxs Finish, 4 Flutes, 12 mm Milling Dia, 5 mm Length Of Cut | CT4YFZ

OSG 457012011 Corner Radius End Mill, Wxs Finish, 4 Flutes, 12 mm Milling Dia, 5 mm Length Of Cut

Item: CT4YFZ Model: 457012011Cross Ref: 4YHV9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€271.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cast Iron (k) CompatibilityYes
Corner Radius3 mm
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length5 mm
Cutting TypeCenter Cutting
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishWXS
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle
List Number4570
MaterialCarbide
Material Grade - MachiningHigh Performance
Milling Dia.12 mm
Neck Dia.11 mm
Neck Length24 mm
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length110 mm
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, P
Shank Dia.12 mm
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Finish - MachiningWXS
Length Of Cut5 mm
Material - MachiningCarbide
Measurement SystemMetric
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleGradeCorner RadiusOverall LengthList NumberPrice
OSG VGM5-1193 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKA VGM5-11931"51"40°High Performance0.06"6"-€438.56
OSG VGM5-1199 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKB VGM5-11991"51"40°High Performance0.03"6"-€505.55
OSG VGM5-1206 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKC VGM5-12061"51"40°High Performance0.03"7"-€535.79
OSG VGM5-1208 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKD VGM5-12081"51"40°High Performance0.09"7"-€535.79
OSG VGM5-1204 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKE VGM5-12041"51"40°High Performance1/4"6"-€505.55
OSG VGM5-1202 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKF VGM5-12021"51"40°High Performance3/25"6"-€505.55
OSG VGM5-1211 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKG VGM5-12111"51"40°High Performance1/4"7"-€534.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 457012011 Corner Radius End Mill, Wxs Finish, 4 Flutes, 12 mm Milling Dia, 5 mm Length Of Cut
€271.55 /unit