Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 4559508 Square End Mill, Bright Finish, Non Center Cutting, 4 Flutes, 5/16 Inch Milling Dia | CT6RKG

OSG 4559508 Square End Mill, Bright Finish, Non Center Cutting, 4 Flutes, 5/16 Inch Milling Dia

Item: CT6RKG Model: 4559508Cross Ref: 2PMW1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 3/8"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill Cutting TypeNon Center Cutting
End StyleSquare
End TypeSingle End
GradeGeneral Purpose
Hardened CompatibilityYes
Helix Angle30°
List Number455
MaterialCobalt
Material Grade - MachiningGeneral Purpose
Milling Dia.5/16"
Non Ferrous (n) CompatibilityYes
Number Of Flutes4
Overall Length3 1/8"
Primary Material ApplicationHardened Steel, Stainless Steel
Primary Material Application Iso CodeH, M
Shank Dia.3/8"
Shank TypeWeldon Flat
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Length Of Cut1 3/8"
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.End Mill Cutting TypeOverall LengthMilling Dia.FinishNumber Of FlutesList NumberGradePrice
OSG 4313300 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 1/2 Inch Milling Dia | CT6QVP 43133001 1/4"Center Cutting4 1/2"1 1/2"Bright, Uncoated3430EGeneral Purpose€390.17
OSG 4313700 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 1/2 Inch Milling Dia | CT6QVQ 43137001 1/4"Center Cutting6 1/2"1 1/2"Bright, Uncoated3430EGeneral Purpose€502.93
OSG 4313500 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 1/2 Inch Milling Dia | CT6QVV 43135001 1/4"Center Cutting5 1/2"1 1/2"Bright, Uncoated3430EGeneral Purpose€394.34
OSG 4312500 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 1/4 Inch Milling Dia | CT6QVX 43125001 1/4"Center Cutting6 1/2"1 1/4"Bright, Uncoated3430EGeneral Purpose€391.48
OSG 4312100 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 1/4 Inch Milling Dia | CT6QVY 43121001 1/4"Center Cutting4 1/2"1 1/4"Bright, Uncoated3430EGeneral Purpose€295.90
OSG 4310100 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 Inch Milling Dia | CT6QWG 43101003/4"Center Cutting4 1/4"1"Bright, Uncoated3430EGeneral Purpose€216.01
OSG 4310700 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 Inch Milling Dia, Roughing | CT6QWH 43107001"Center Cutting5 1/2"1"Bright, Uncoated3430EGeneral Purpose€245.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 4559508 Square End Mill, Bright Finish, Non Center Cutting, 4 Flutes, 5/16 Inch Milling Dia
€128.65 /unit