Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 444-3125-BN Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 3.5 Inch Overall Length | CT4TRN

OSG 444-3125-BN Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 3.5 Inch Overall Length

Item: CT4TRN Model: 444-3125-BNCross Ref: 35CZ54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number444BN
MaterialCarbide
Milling Dia.0.312"
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.3/8"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut3/4"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, N, P
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthList NumberEnd Mill ApplicationCutting LengthEnd Mill StylePrice
OSG 482-1000-BN Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CT4QUP 482-1000-BN1"21"6"482BNFinishing, Roughing3"Ball Nose€709.55
OSG 452-1000-BN Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CT4QUQ 452-1000-BN1"21"4"452BNFinishing, Roughing1 1/2"Ball Nose€426.58
OSG 462-1000-BN Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT4QUR 462-1000-BN1"21"5"462BNFinishing, Roughing2 1/4"Ball Nose€594.95
OSG 462-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 2 Inch Length Of Cut, 4 Inch Overall Length | CT4RAX 462-5000-BN1/2"21/2"4"462BNFinishing, Roughing2"Ball Nose€111.98
OSG 412-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 2.5 Inch Overall Length | CT4RAZ 412-5000-BN1/2"21/2"2 1/2"412BNFinishing, Roughing5/8"Ball Nose€70.18
OSG 482-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CT4RBB 482-5000-BN1/2"21/2"6"482BNFinishing, Roughing3"Ball Nose€177.99
OSG 412-2500-BN Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2 Inch Overall Length | CT4RBX 412-2500-BN1/4"21/4"2"412BNFinishing, Roughing1/2"Ball Nose€23.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 444-3125-BN Ball End Mill, 4 Flutes, 5/16 Inch Milling Dia, 3.5 Inch Overall Length
€87.87 /unit