Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 442-1250-BN Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3 Inch Overall Length | CT4RDE

OSG 442-1250-BN Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3 Inch Overall Length

Item: CT4RDE Model: 442-1250-BNCross Ref: 35CZ37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length3/8"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeDouble End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.1/8"
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes2
Overall Length3"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, N, P
Shank Dia.3/8"
Shank TypeStraight , Weldon Flat
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut3/8"
List Number442BN
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthGradeList NumberEnd Mill ApplicationCutting LengthPrice
OSG 442-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CT4RAQ 442-5000-BN1/2"21/2"4"General Purpose-Roughing/Finishing1"€131.07
OSG 422-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CT4RBC 422-5000-BN1/2"21/2"3"General Purpose422BNFinishing, Roughing5/8"€97.41
OSG 442-2500-BN Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 30 Deg Helix Angle | CT4RCD 442-2500-BN1/4"23/8"3.3"General Purpose-Roughing/Finishing5/8"€62.13
OSG 422-2500-BN Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 30 Deg Helix Angle | CT4RCE 422-2500-BN1/4"21/4"2 1/2"General Purpose422BNFinishing, Roughing1/2"€45.01
OSG 422-1250-BN11 Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1/4 Inch Length Of Cut | CT4RCX 422-1250-BN111/8"21/8"1 1/2"Micro Grain422BNFinishing1/4"€26.93
OSG 442-3438-BN Ball End Mill, 2 Flutes, 11/32 Inch Milling Dia | CT4REK 442-3438-BN0.344"23/8"3 1/2"General Purpose-Roughing/Finishing3/4"€81.40
OSG 442-1875-BN Ball End Mill, 2 Flutes, 3/16 Inch Milling Dia | CT4RMG 442-1875-BN0.188"23/8"3 1/5"General Purpose-Roughing/Finishing1/2"€56.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 442-1250-BN Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3 Inch Overall Length
€59.73 /unit