Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 4410500 Square End Mill, Bright Finish, Center Cutting, 4 Flutes, 1 Inch Milling Dia, Roughing | CT6QZG

OSG 4410500 Square End Mill, Bright Finish, Center Cutting, 4 Flutes, 1 Inch Milling Dia, Roughing

Item: CT6QZG Model: 4410500Cross Ref: 35DF10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€346.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length2"
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number440
MaterialCobalt
Material ApplicationAluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel, Steel
Milling Dia.1"
Number Of Flutes4
Overall Length4 1/2"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool And Die Steel
Shank Dia.1"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Length Of Cut2"
Material - MachiningCobalt
Material ApplicationsAluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel, Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, M, N, P
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.End Mill Cutting TypeOverall LengthMilling Dia.FinishNumber Of FlutesList NumberGradePrice
OSG 4313300 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 1/2 Inch Milling Dia | CT6QVP 43133001 1/4"Center Cutting4 1/2"1 1/2"Bright, Uncoated3430EGeneral Purpose€390.17
OSG 4313700 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 1/2 Inch Milling Dia | CT6QVQ 43137001 1/4"Center Cutting6 1/2"1 1/2"Bright, Uncoated3430EGeneral Purpose€502.93
OSG 4313500 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 1/2 Inch Milling Dia | CT6QVV 43135001 1/4"Center Cutting5 1/2"1 1/2"Bright, Uncoated3430EGeneral Purpose€394.34
OSG 4312500 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 1/4 Inch Milling Dia | CT6QVX 43125001 1/4"Center Cutting6 1/2"1 1/4"Bright, Uncoated3430EGeneral Purpose€391.48
OSG 4312100 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 1/4 Inch Milling Dia | CT6QVY 43121001 1/4"Center Cutting4 1/2"1 1/4"Bright, Uncoated3430EGeneral Purpose€295.90
OSG 4310100 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 Inch Milling Dia | CT6QWG 43101003/4"Center Cutting4 1/4"1"Bright, Uncoated3430EGeneral Purpose€216.01
OSG 4310700 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 Inch Milling Dia, Roughing | CT6QWH 43107001"Center Cutting5 1/2"1"Bright, Uncoated3430EGeneral Purpose€245.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 4410500 Square End Mill, Bright Finish, Center Cutting, 4 Flutes, 1 Inch Milling Dia, Roughing
€346.70 /unit