Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 422-125011 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1 1/2 Inch Overall Length | CT6QBU

OSG 422-125011 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1 1/2 Inch Overall Length

Item: CT6QBU Model: 422-125011Cross Ref: 54LE63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeDouble End
FinishTitanium Aluminum Nitride Coat
GradeGrade C2
Helix Angle30°
List Number422
MaterialCarbide
Milling Dia.1/8"
Number Of Flutes2
Overall Length1 1/2"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut1/4"
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, N, P
Shank Type - MachiningStraight
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthList NumberGradeCutting LengthEnd Mill ApplicationPrice
OSG 422-5000 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CT6QBM 422-50001/2"21/2"3"--5/8"--
RFQ
OSG 442-5000 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CT6QBN 442-50001/2"21/2"4"--1"-€116.16
OSG 422-2500 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2 1/2 Inch Overall Length | CT6QBR 422-25001/4"21/4"2 1/2"--1/2"-€27.24
OSG 422-250011 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2 1/2 Inch Overall Length | CT6QBT 422-2500111/4"21/4"2 1/2"422Grade C21/2"Finishing€44.21
OSG 422-1250 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1 1/2 Inch Overall Length | CT6QBV 422-12501/8"21/8"1 1/2"422General Purpose1/4"Finishing, Roughing€17.80
OSG 422-1875 Square End Mill, 2 Flutes, 3/16 Inch Milling Dia, 2 Inch Overall Length | CT6QDZ 422-18750.188"20.188"2"--3/8"-€22.34
OSG 442-1875 Square End Mill, 2 Flutes, 3/16 Inch Milling Dia, 3 1/4 Inch Overall Length | CT6QEA 442-18750.188"23/8"3 1/4"--1/2"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 422-125011 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1 1/2 Inch Overall Length
€26.90 /unit