Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 414-312511 Square End Mill, Center Cutting, 4 Flutes, 5/16 Inch Milling Dia, 1/2 Inch Length Of Cut | CT6UPV

OSG 414-312511 Square End Mill, Center Cutting, 4 Flutes, 5/16 Inch Milling Dia, 1/2 Inch Length Of Cut

Item: CT6UPV Model: 414-312511Cross Ref: 2MYH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1/2"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishTiAlN
GradeGeneral Purpose
Helix Angle30°
List Number414
MaterialCarbide
Milling Dia.0.312"
Number Of Flutes4
Overall Length2"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.0.312"
Shank TypeStraight
System Of MeasurementImperial
End Mill StyleSquare
Length Of Cut1/2"
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Milling Diameter5/16"
Primary Material Application Iso CodeH, K, N, P
Shank Diameter5/16"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.End Mill Cutting TypeList NumberOverall LengthFinishGradePrice
OSG 21001711 Square End Mill, Center Cutting, 1 1/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT6RXH 210017111 1/4"51 1/4"Center Cutting21004"Exo-€766.68
OSG 21020411 Square End Mill, Center Cutting, 1 1/4 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CT6RXJ 210204111 1/4"51 1/4"Center Cutting21026"Exo-€1,001.25
OSG 402-100011 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CT6RXZ 402-1000111"21"Center Cutting4024"TiAlNGeneral Purpose€298.28
OSG 402-500011 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CT6RYX 402-5000111/2"21/2"Center Cutting4023"TiAlNGeneral Purpose€85.05
OSG 462-500108 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CT6RZA 462-5001081/2"21/2"Center Cutting4624"TiCNGrade C2 Micro Grain€96.22
OSG 412-500008 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut | CT6RZC 412-5000081/2"21/2"Center Cutting4122 1/2"TiCNGrade C2 Micro Grain€69.93
OSG 412-500011 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut | CT6RZD 412-5000111/2"21/2"Center Cutting4122 1/2"TiAlNGrade C2 Micro Grain€72.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 414-312511 Square End Mill, Center Cutting, 4 Flutes, 5/16 Inch Milling Dia, 1/2 Inch Length Of Cut
€51.29 /unit