Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 414-0394-BN11 Ball End Mill, 4 Flutes, 1 mm Milling Dia, 2 mm Length Of Cut | CT4TJK

OSG 414-0394-BN11 Ball End Mill, 4 Flutes, 1 mm Milling Dia, 2 mm Length Of Cut

Item: CT4TJK Model: 414-0394-BN11Cross Ref: 54LJ50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length2 mm
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeMicro Grain
Helix Angle30°
List Number414BN
MaterialCarbide
Milling Dia.1 mm
Number Of Flutes4
Overall Length39 mm
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool And Die Steel
Shank Dia.3 mm
Shank TypeStraight
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut2 mm
Material - MachiningCarbide
Material Grade - MachiningMicrograin
Measurement SystemMetric
Primary Material Application Iso CodeH, K, M, N, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.End TypeList NumberOverall LengthGradeEnd Mill ApplicationPrice
OSG 412-0312-BN11 Ball End Mill, 2 Flutes, 0.8 mm Milling Dia, 5/64 Inch Length Of Cut | CT4QUG 412-0312-BN110.8 mm21/8"Single End412BN1 1/2"Micro GrainFinishing€30.73
OSG 412-0394-BN Ball End Mill, 2 Flutes, 1 mm Milling Dia, 2 mm Length Of Cut | CT4QWG 412-0394-BN1 mm23 mmSingle End412BN39 mmGeneral PurposeFinishing, Roughing€24.73
OSG 412-0394-BN11 Ball End Mill, 2 Flutes, 1 mm Milling Dia, 2 mm Length Of Cut | CT4QWH 412-0394-BN111 mm23 mmSingle End412BN39 mmMicro GrainFinishing€28.11
OSG 412-0591-BN Ball End Mill, 2 Flutes, 1.5 mm Milling Dia, 3 mm Length Of Cut | CT4QZF 412-0591-BN1.5 mm23 mmSingle End412BN39 mmGeneral PurposeFinishing, Roughing€14.01
OSG 422-0625-BN Ball End Mill, 2 Flutes, 1/16 Inch Milling Dia | CT4RAB 422-0625-BN0.062"21/8"Double End422BN1 1/2"General PurposeFinishing, Roughing€25.98
OSG 402-0625-BN Ball End Mill, 2 Flutes, 1/16 Inch Milling Dia | CT4RAC 402-0625-BN0.062"21/8"Single End402BN1 1/2"General PurposeFinishing€17.89
OSG 452-0625-BN Ball End Mill, 2 Flutes, 1/16 Inch Milling Dia | CT4RAD 452-0625-BN0.062"21/8"Single End452BN1 1/2"General PurposeFinishing, Roughing€21.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 414-0394-BN11 Ball End Mill, 4 Flutes, 1 mm Milling Dia, 2 mm Length Of Cut
€34.67 /unit