Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 412-7500-BN Ball End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CT4RNT

OSG 412-7500-BN Ball End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length

Item: CT4RNT Model: 412-7500-BNCross Ref: 35CX27
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number412BN
MaterialCarbide
Milling Dia.3/4"
Number Of Flutes2
Overall Length3"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.3/4"
Shank TypeStraight
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthList NumberEnd Mill ApplicationCutting LengthEnd Mill StylePrice
OSG 482-1000-BN Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CT4QUP 482-1000-BN1"21"6"482BNFinishing, Roughing3"Ball Nose€709.55
OSG 452-1000-BN Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CT4QUQ 452-1000-BN1"21"4"452BNFinishing, Roughing1 1/2"Ball Nose€426.58
OSG 462-1000-BN Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT4QUR 462-1000-BN1"21"5"462BNFinishing, Roughing2 1/4"Ball Nose€594.95
OSG 462-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 2 Inch Length Of Cut, 4 Inch Overall Length | CT4RAX 462-5000-BN1/2"21/2"4"462BNFinishing, Roughing2"Ball Nose€111.98
OSG 412-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 2.5 Inch Overall Length | CT4RAZ 412-5000-BN1/2"21/2"2 1/2"412BNFinishing, Roughing5/8"Ball Nose€70.18
OSG 482-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CT4RBB 482-5000-BN1/2"21/2"6"482BNFinishing, Roughing3"Ball Nose€177.99
OSG 412-2500-BN Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2 Inch Overall Length | CT4RBX 412-2500-BN1/4"21/4"2"412BNFinishing, Roughing1/2"Ball Nose€23.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 412-7500-BN Ball End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length
€208.63 /unit