Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 404-1875-BN11 Ball End Mill, 4 Flutes, 3/16 Inch Milling Dia, 2 Inch Overall Length | CT4TNR

OSG 404-1875-BN11 Ball End Mill, 4 Flutes, 3/16 Inch Milling Dia, 2 Inch Overall Length

Item: CT4TNR Model: 404-1875-BN11Cross Ref: 2TXT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length5/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeGeneral Purpose
Helix Angle30°
List Number404BN
MaterialCarbide
Milling Dia.0.188"
Number Of Flutes4
Overall Length2"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.0.188"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut5/8"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, N, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthGradeList NumberCutting LengthEnd Mill StylePrice
OSG 402-5000-BN11 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CT4RAR 402-5000-BN111/2"21/2"3"General Purpose402BN1"Ball Nose€96.25
OSG 402-5000-BN Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, Individual | CT4RAW 402-5000-BN1/2"21/2"3"General Purpose402BN1"Ball Nose€84.01
OSG 412-5000-BN11 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 2.5 Inch Overall Length | CT4RBA 412-5000-BN111/2"21/2"2 1/2"Micro Grain412BN5/8"Ball Nose€86.83
OSG 412-2500-BN11 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2 Inch Overall Length | CT4RBW 412-2500-BN111/4"21/4"2"Micro Grain412BN1/2"Ball Nose€29.58
OSG 402-2500-BN11 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CT4RBY 402-2500-BN111/4"21/4"2 1/2"General Purpose402BN3/4"Ball Nose€39.80
OSG 402-2500-BN Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CT4RBZ 402-2500-BN1/4"21/4"2 1/2"General Purpose402BN3/4"Ball Nose€32.13
OSG 482-2500-BN11 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 4 Inch Overall Length | CT4RCG 482-2500-BN111/4"21/4"4"Micro Grain482BN1 1/2"Ball Nose€56.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 404-1875-BN11 Ball End Mill, 4 Flutes, 3/16 Inch Milling Dia, 2 Inch Overall Length
€33.76 /unit