Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 403-137811 Square End Mill, Center Cutting, 3 Flutes, 3.50 mm Milling Dia, 12 mm Length Of Cut | CT6TXK

OSG 403-137811 Square End Mill, Center Cutting, 3 Flutes, 3.50 mm Milling Dia, 12 mm Length Of Cut

Item: CT6TXK Model: 403-137811Cross Ref: 35CP32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting Length12 mm
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
FinishTitanium Aluminum Nitride Coat
Helix Angle30°
Milling Dia.3.5 mm
Number Of Flutes3
Overall Length51 mm
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel
Shank Dia.4 mm
Cutting DirectionRight Hand
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Length Of Cut12 mm
List Number403
MaterialCarbide
Material GradeGeneral Purpose
Measurement SystemMetric
Milling Diameter3.5 mm
Primary Material Application Iso CodeH, K, N, P
Shank Diameter4 mm
Shank TypeStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberCutting DirectionCutting LengthPrice
OSG 408-7500 Square End Mill, Center Cutting, 10 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT6RXK 408-75003/4"103/4"15°4"--1 1/2"€167.38
OSG 408-6250 Square End Mill, Center Cutting, 10 Flutes, 5/8 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT6RXL 408-62505/8"105/8"15°3 1/2"--1 1/4"€109.57
OSG 403-687511 Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CT6RXM 403-6875110.688"33/4"30°4"--1 3/8"€173.26
OSG 445-6875 Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CT6RXN 445-68750.688"33/4"45°4"--1 3/8"€176.21
OSG 454-6875 Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CT6RXP 454-68750.688"43/4"30°4"--1 3/8"€203.18
OSG 408-6875 Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CT6RXQ 408-68750.688"103/4"15°4"--1 3/8"€152.76
OSG 403-6875 Square End Mill, Center Cutting, 11/16 Inch Milling Dia, 1 3/8 Inch Length Of Cut | CT6RXR 403-68750.688"33/4"30°4"--1 3/8"€150.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 403-137811 Square End Mill, Center Cutting, 3 Flutes, 3.50 mm Milling Dia, 12 mm Length Of Cut
€27.44 /unit