Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 402-4219-BN11 Carbide End Mill 402bn 27/64 Diameter 1 Cut Length | AC4UYV 30L910

OSG 402-4219-BN11 Carbide End Mill 402bn 27/64 Diameter 1 Cut Length

Item: AC4UYV Model: 402-4219-BN11Cross Ref: 30L910
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndCenter Cutting
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishTiAlN
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle30°
MaterialCarbide
Material Grade - MachiningHigh Performance
Milling Dia.0.422"
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length2 3/4"
Primary Material Application Iso CodeH, K, N, P
Shank Dia.0.438"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
TypeRegular
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut1"
List Number402BN
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.91
Ship length (cm)1.91
Ship width (cm)8.26
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishEnd TypeOverall LengthCutting LengthDimension TypeDiameterPrice
OSG 402-0197-BN Carbide End Mill 0.5mm Diameter 1.5mm Cut | AC4UTH 30L782 402-0197-BN0.5 mm3 mmBrightSingle End39 mm1.5 mmMetric0.5 mm€34.16
OSG 402-0197-BN11 Carbide End Mill 0.5mm Diameter 1.5mm Cut | AC4UTJ 30L783 402-0197-BN110.5 mm3 mmTiAlNSingle End39 mm1.5 mmMetric0.5 mm€34.61
OSG 402-0312-BN11 Carbide End Mill 402bn 1/32 Diameter 1/8 Cut Length | AC4UTK 30L784 402-0312-BN110.031"1/8"TiAlNSingle End1 1/2"1/8"Fractional Inch-€30.65
OSG 402-0394-BN Carbide End Mill 402bn 1.0mm Diameter 3mm Cut Length | AC4UTN 30L787 402-0394-BN1 mm3 mmBrightSingle End39 mm3 mmMetric1 mm€22.91
OSG 402-0394-BN11 Carbide End Mill 402bn 1.0mm Diameter 3mm Cut Length | AC4UTP 30L788 402-0394-BN111 mm3 mmTiAlNSingle End39 mm3 mmMetric1 mm€26.26
OSG 402-0469-BN Carbide End Mill 402bn 3/64 Diameter 9/64 Cut Length | AC4UTQ 30L789 402-0469-BN0.047"1/8"BrightSingle End1 1/2"0.141"Fractional Inch-€17.75
OSG 402-0469-BN11 Carbide End Mill 402bn 3/64 Diameter 9/64 Cut Length | AC4UTR 30L790 402-0469-BN110.047"1/8"TiAlNSingle End1 1/2"0.141"Fractional Inch-€19.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 402-4219-BN11 Carbide End Mill 402bn 27/64 Diameter 1 Cut Length
€102.16 /unit