Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 3900054 Thread Mill M16 95mm Length 1.340 Cut Length 4 Flutes | AG3URD 33VR15

OSG 3900054 Thread Mill M16 95mm Length 1.340 Cut Length 4 Flutes

Item: AG3URD Model: 3900054Cross Ref: 33VR15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€558.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationFor Thread Milling
Cutting Dia.0.47"
Cutting Length1.34"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishTiAlN
Flute TypeHelical
Flutes4
List Number41100
MaterialCarbide
Measurement SystemMetric
Nomenclature41100
Number Of Flutes4
Overall Length95 mm
Pitch2 mm
Primary Material ApplicationAluminum, Cast Iron, Steel
Shank Dia.12 mm
SizeM16
Thread StandardMetric
Thread TypeMetric
TypeSolid
Cutter Diameter12 mm
Length Of Cut34 mm
Shank Diameter12 mm
Shank Length61 mm
Thread SizeM16 x 2

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)11.94
Ship width (cm)1.52
HS code8207400000

Product Variants

ProductModelNumber Of FlutesPrimary Material ApplicationList NumberCutting LengthNomenclaturePitchFlutesOverall LengthPrice
OSG 3900053 Thread Mill M16 95mm Length 1.360 Cut Length 4 Flutes | AG3URC 33VR14 39000534Aluminum, Cast Iron, Steel411001 9/25"411001.5 mm495 mm€514.50
OSG 8304753 Thread Mill M16 95mm Length 1.360 Cut Length 5 Flutes | AG3URT 33VR29 83047535Steel411501 9/25"411501.5 mm595 mm€557.39
OSG 8304754 Thread Mill M16 95mm Length 1.340 Cut Length 5 Flutes | AG3URU 33VR30 83047545Steel411501.34"411502 mm595 mm€557.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3900054 Thread Mill M16 95mm Length 1.340 Cut Length 4 Flutes
€558.19 /unit