Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 3590116 Straight Flute Tap Modified Bottoming 3x0.50mm Dia | AG4GHY 33YY35

OSG 3590116 Straight Flute Tap Modified Bottoming 3x0.50mm Dia

Item: AG4GHY Model: 3590116Cross Ref: 33YY35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€427.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishDiamond
List Number359
MaterialCarbide
Number Of Flutes3
Overall Length46 mm
Pitch Diameter Limits6H
Pitch Type0.5 mm
Shank Dia.4 mm
SizeM3
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length18 mm
Thread TypeMetric Coarse
55% Thread Drill Size#37
65% Thread Drill Size#38
75% Thread Drill Size2.5 mm
Coolant FedNon Coolant Through
Extended NeckYes
Measurement SystemMetric
Primary Material ApplicationAluminum, Brass, Bronze, Copper
Primary Material Application Iso CodeN
Secondary Material ApplicationCopper
Secondary Material Application Iso CodeN
Shank Length27 mm
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size3.2 mm
Tap ChamferModified Bottoming
Tap FinishDiamond
Tap Length StandardJIS
Tap MaterialHigh Speed Steel
Tap Shank StandardJIS
Tap StyleStraight Flute (Hand)
Thread Limit6H
Thread Limit / Class Of Fit6H
Thread Pitch0.5 mm
Thread SizeM3 x 0.5
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.SizeThread DirectionThread TypePitch Diameter LimitsPrice
OSG 3590216 Straight Flute Tap Modified Bottoming 4x0.70mm Dia | AG4GHZ 33YY36 359021620 mm52 mm45 mmM4Right HandMetric Coarse6H€510.15
OSG 3590316 Straight Flute Tap Modified Bottoming 5x0.80mm Dia | AG4GJA 33YY37 359031622 mm60 mm45.5 mmM5Right HandMetric Coarse6H€539.31
OSG 3590416 Straight Flute Tap Modified Bottoming 6 x 1.00mm Dia | AG4GJB 33YY38 359041624 mm62 mm46 mmM6Right HandMetric Coarse6H€553.56
OSG 3590516 Straight Flute Tap Modified Bottoming 8 x 1.25mm Dia | AG4GJC 33YY39 359051630 mm70 mm46.2 mmM8Right HandMetric Coarse6H€656.79
OSG 3590616 Straight Flute Tap Modified Bottoming 10x1.50mm Dia | AG4GJD 33YY40 359061632 mm75 mm57 mmM10Right HandMetric Coarse6H€932.15
OSG 3590716 Straight Flute Tap Modified Bottoming 12x1.75mm Dia | AG4GJE 33YY41 359071638 mm82 mm58.5 mmM12Right HandMetric Coarse6H€1,120.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3590116 Straight Flute Tap Modified Bottoming 3x0.50mm Dia
€427.67 /unit