Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 34301001 Spiral Flute Tap Modified Bottoming 14x2.00mm S/o | AG4HJN 33ZE97

OSG 34301001 Spiral Flute Tap Modified Bottoming 14x2.00mm S/o

Item: AG4HJN Model: 34301001Cross Ref: 33ZE97
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number343STI
Number Of Flutes3
Overall Length102 mm
Pitch Diameter LimitsD5
Pitch Type2 mm
Shank Dia.13.7 mm
SizeM14
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length46 mm
Thread TypeSTI
55% Thread Drill Size12.5 mm
65% Thread Drill Size31/64"
75% Thread Drill Size12 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesSti Spiral Flute Tap for Stainless Steel
Material Grade - MachiningGrade 343STI
Measurement SystemMetric
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Length47 mm
Shank Type - MachiningStraight
Square Size10.31 mm
Tap ChamferModified Bottoming
Tap FinishBlack Oxide
Tap MaterialHigh Speed Steel
Tap StyleSpiral Flute
Tap Thread SizeM14 x 2
Thread LimitD5
Thread Pitch2 mm
Thread SizeM14 x 2
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.1013
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.SizePitch Diameter LimitsThread DirectionThread TypePrice
OSG 34300101 Spiral Flute Tap Modified Bottoming 2x0.40mm S/o | AG4HHU 33ZE79 3430010114 mm48 mm23.58 mmM2D2Right HandSTI€76.57
OSG 34300201 Spiral Flute Tap Modified Bottoming 2.5x0.45mm S/o | AG4HHW 33ZE81 3430020116 mm49 mm23.58 mmM2.5D2Right HandSTI€67.67
OSG 34300301 Spiral Flute Tap Modified Bottoming 3x0.50mm S/o | AG4HHY 33ZE83 343003013/4"53 mm34.1 mmM3D2Right HandSTI€45.44
OSG 34300401 Spiral Flute Tap Modified Bottoming 4x0.70mm S/o | AG4HJA 33ZE85 3430040124 mm60 mm35.6 mmM4D3Right HandSTI€45.42
OSG 34300501 Spiral Flute Tap Modified Bottoming 5x0.80mm S/o | AG4HJC 33ZE87 3430050125 mm64 mm36.4 mmM5D3Right HandSTI€46.27
OSG 34300601 Spiral Flute Tap Modified Bottoming 6 x 1.00mm S/o | AG4HJE 33ZE89 3430060134 mm69 mm38.08 mmM6D3Right HandSTI€51.14
OSG 34300701 Spiral Flute Tap Modified Bottoming 8 x 1.25mm S/o | AG4HJG 33ZE91 3430070132 mm74 mm39.7 mmM8D3Right HandSTI€56.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 34301001 Spiral Flute Tap Modified Bottoming 14x2.00mm S/o
€194.10 /unit