Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 3370014283 Spiral Point Tap Plug 1/4 Inch x 28 Hr | AG4BQT 33XT08

OSG 3370014283 Spiral Point Tap Plug 1/4 Inch x 28 Hr

Item: AG4BQT Model: 3370014283Cross Ref: 33XT08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishHot Rolled
List Number337NI
Number Of Flutes3
Overall Length2 1/2"
Pitch Diameter LimitsH3
Pitch Type28
Shank Dia.0.255"
Tap TypePlug
Thread DirectionRight Hand
Thread Length1"
Thread TypeFine
55% Thread Drill Size5.7 mm
65% Thread Drill Size7/32"
75% Thread Drill Size5.45 mm
Class Of FitClass 6H
Coolant FedNon Coolant Through
Drill Bit Size0.2129", 0.2152", 0.2175", 0.2198", 0.2222"
Extended NeckYes
Measurement SystemFractional Inch
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
Secondary Material ApplicationHardened Steel, Stainless Steel
Secondary Material Application Iso CodeH, M
Shank Length2 1/8"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1900"
Tap ChamferPlug
Tap FinishHR
Tap Length StandardDIN
Tap MaterialVC-10
Tap Shank StandardANSI
Tap Thread Size1/4"-28
Thread LimitH3
Thread Limit / Class Of FitH3, 6H
Thread Size1/4"-28
Thread StandardUNF
Threads Per Inch28

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsSizeThread DirectionPrice
OSG 3370001083 Spiral Point Tap Plug 1 Inch x 8 Hr | AG4BPU 33XR85 33700010832 1/2"45 1/8"4/5"CoarseH31"Right Hand€590.56
OSG 3370001085 Spiral Point Tap Plug 1 Inch x 8 Hr | AG4BPV 33XR86 33700010852 1/2"45 1/8"4/5"CoarseH51"Right Hand€590.56
OSG 3370001123 Spiral Point Tap Plug 1 Inch x 12 Hr | AG4BPW 33XR87 33700011232 1/2"45 1/8"4/5"FineH31"Right Hand€590.56
OSG 3370001125 Spiral Point Tap Plug 1 Inch x 12 Hr | AG4BPX 33XR88 33700011252 1/2"45 1/8"4/5"FineH51"Right Hand€590.56
OSG 3370002562 Spiral Point Tap Plug #2x56 Hr | AG4BPY 33XR89 33700025627/16"21 3/4"0.141"CoarseH2#2Right Hand€112.11
OSG 3370004402 Spiral Point Tap Plug #4x40 Hr | AG4BPZ 33XR90 33700044029/16"31 7/8"0.141"CoarseH2#4Right Hand€75.23
OSG 3370004403 Spiral Point Tap Plug #4x40 Hr | AG4BQA 33XR91 33700044039/16"31 7/8"0.141"CoarseH3#4Right Hand€75.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3370014283 Spiral Point Tap Plug 1/4 Inch x 28 Hr
€100.55 /unit