Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 3191011 Corner Radius End Mill, Carbide, Wxs Finish, 1 mm Milling Dia, 4 mm Neck Length, 4 Flutes | CT4YPY

OSG 3191011 Corner Radius End Mill, Carbide, Wxs Finish, 1 mm Milling Dia, 4 mm Neck Length, 4 Flutes

Item: CT4YPY Model: 3191011Cross Ref: 34ZV61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cast Iron (k) CompatibilityYes
Corner Radius0.2 mm
Cutting DirectionRight Hand
Cutting Length50 mm
Cutting TypeCenter Cutting
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Radius
End TypeSingle End
FinishWXS
GradeGeneral Purpose
Hardened CompatibilityYes
Helix Angle30°
List Number9592
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.1 mm
Neck Dia.0.95 mm
Neck Length4 mm
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length50 mm
Primary Material ApplicationHardened Steel
Primary Material Application Iso CodeH
Shank Dia.4 mm
Shank TypeEnd Mill , Straight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Finish - MachiningWXS
Length Of Cut50 mm
Material - MachiningCarbide
Measurement SystemMetric
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthGradeCorner RadiusList NumberPrice
OSG 36700111 Corner Radius End Mill, 1/16 Inch Milling Dia, 0.01 Inch Corner Radius | CT4WDK 367001110.062"41/8"30°1 1/2"General Purpose0.01"3670€46.30
OSG 36700311 Corner Radius End Mill, 3/32 Inch Milling Dia, 0.01 Inch Corner Radius | CT4WPQ 367003110.094"41/8"30°1 1/2"General Purpose0.01"3670€44.86
OSG 8526211 Corner Radius End Mill, Carbide Finish, 0.50 mm Milling Dia, 1.50 mm Neck Length | CT4XCA 85262110.5 mm24 mm30°45 mmGeneral Purpose0.1 mm9181€493.93
OSG 8526210 Corner Radius End Mill, Carbide Finish, 0.50 mm Milling Dia, 1.50 mm Neck Length | CT4XCB 85262100.5 mm24 mm30°45 mmGeneral Purpose0.05 mm9181€493.93
OSG 8526410 Corner Radius End Mill, Carbide Finish, 0.50 mm Milling Dia, 2.50 mm Neck Length | CT4XCC 85264100.5 mm24 mm30°45 mmGeneral Purpose0.05 mm9182€522.27
OSG 8526411 Corner Radius End Mill, Carbide Finish, 0.50 mm Milling Dia, 2.50 mm Neck Length | CT4XCD 85264110.5 mm24 mm30°45 mmGeneral Purpose0.1 mm9182€540.09
OSG 8526222 Corner Radius End Mill, Carbide Finish, 1 mm Milling Dia, 2.50 mm Neck Length | CT4XCE 85262221 mm24 mm30°45 mmGeneral Purpose0.2 mm9181€456.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3191011 Corner Radius End Mill, Carbide, Wxs Finish, 1 mm Milling Dia, 4 mm Neck Length, 4 Flutes
€128.53 /unit