Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 31520108 Sti Tap, #2-56 Thread Size, 35/64 Inch Thread Length, 1 7/8 Inch Length | CT6ZBT

OSG 31520108 Sti Tap, #2-56 Thread Size, 35/64 Inch Thread Length, 1 7/8 Inch Length

Item: CT6ZBT Model: 31520108Cross Ref: 54LL19
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size#49
65% Thread Drill Size1.8 mm
75% Thread Drill Size1.73 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesOsg V-Coating, Powdered Metal Vc-10 Substrate, Screw Thread Insert (Sti) Tap, Steam Oxide Surface Treatment
FinishTitanium Carbonitride Coated
GradeGrade 315Ni
Number Of Flutes3
Overall Length1 7/8"
Primary Material ApplicationNickel
Secondary Material ApplicationHardened Steel, Stainless Steel, Titanium
Shank Dia.1/8"
Shank Length1.312"
Shank TypeStraight
Square Size0.109"
Tap ChamferModified Bottoming
Tap MaterialPowdered Metal
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length35/64"
Thread LimitH2
Thread Size#2-56
Thread StandardCoarse
Threads Per Inch56
Material Grade - MachiningGrade 315NI
Measurement SystemPipe
Primary Material Application Iso CodeS
Secondary Material Application Iso CodeH, M, S
Shank Type - MachiningStraight
Tap FinishTiCN
Tap StyleSpiral Flute
Tap Thread Size#2-56

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeThread LimitNumber Of FlutesTap ChamferShank Dia.Price
OSG 31520508 Sti Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 1/2 Inch Length, Right Hand | CT6ZBH 31520508#10-321"2 1/2"#21H33Modified Bottoming1/4"€80.48
OSG 31540508 Sti Tap, #10-32 Thread Size, 1 Inch Thread Length, 2 1/2 Inch Length, Right Hand | CT6ZBJ 31540508#10-321"2 1/2"#21H33Modified Bottoming1/4"€72.61
OSG 1303900500 Sti Tap, #10-32 Thread Size, 13/32 Inch Thread Length, 2 1/2 Inch Length | CT6ZBL 1303900500#10-3213/32"2 1/2"#21H22Modified Bottoming1/4"€41.60
OSG 1303900508 Sti Tap, #10-32 Thread Size, 13/32 Inch Thread Length, 2 1/2 Inch Length, Ticn | CT6ZBM 1303900508#10-3213/32"2 1/2"#21H22Modified Bottoming1/4"€47.83
OSG 1303900108 Sti Tap, #2-56 Thread Size, 11/64 Inch Thread Length, 1 7/8 Inch Length, Ticn | CT6ZBQ 1303900108#2-5611/64"1 7/8"1.73 mmH22Modified Bottoming1/8"€54.12
OSG 31540108 Sti Tap, #2-56 Thread Size, 9/16 Inch Thread Length, 1 15/16 Inch Length | CT6ZBV 31540108#2-569/16"1.938"1.73 mmH23Modified Bottoming1/8"€129.06
OSG 1303900208 Sti Tap, #4-40 Thread Size, 1/4 Inch Thread Length, 2 Inch Length, Right Hand | CT6ZBY 1303900208#4-401/4"2"2.2 mmH22Modified Bottoming1/8"€51.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 31520108 Sti Tap, #2-56 Thread Size, 35/64 Inch Thread Length, 1 7/8 Inch Length
€158.64 /unit