Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 31501801 Spiral Flute Tap Modified Bottoming 7/16 Inch x 20 S/o | AG4GWM 33ZA90

OSG 31501801 Spiral Flute Tap Modified Bottoming 7/16 Inch x 20 S/o

Item: AG4GWM Model: 31501801Cross Ref: 33ZA90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number315
Number Of Flutes3
Pitch Diameter LimitsH3
Pitch Type20
Shank Dia.0.429"
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length1 21/32"
Thread TypeSTI
55% Thread Drill Size10.2 mm
75% Thread Drill Size9.95 mm
Coolant FedNon Coolant Through
Measurement SystemFractional Inch
Overall Length3 23/64"
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Type - MachiningStraight
Tap ChamferModified Bottoming
Tap MaterialPowdered Metal
Tap StyleSpiral Flute
Thread Size7/16"-20

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypeTap TypePitch Diameter LimitsSizePrice
OSG 31503008 Spiral Flute Tap Modified Bottoming 5/8 x 18 V Coating | AG4GQK 33ZC16 315030082"44 1/4"0.59"STIModified BottomH3-€227.71
OSG 31503101 Spiral Flute Tap Modified Bottoming 5/8 Inch x 18 S/o | AG4GQL 33ZC17 315031012"44 1/4"0.59"STIModified BottomH4-€197.99
OSG 31503108 Spiral Flute Tap Modified Bottoming 5/8 x 18 V Coating | AG4GQM 33ZC18 315031082"44 1/4"0.59"STIModified BottomH4-€227.71
OSG 31503201 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/o | AG4GQN 33ZC19 315032012 7/32"44.688"0.987"STIModified BottomH3-€284.07
OSG 31503208 Spiral Flute Tap Modified Bottoming 3/4 x 10 V Coating | AG4GQP 33ZC20 315032082 7/32"44.688"0.987"STIModified BottomH3-€326.68
OSG 1715708 Spiral Flute Tap Modified Bottoming #2x56 V Coating | AG4GUD 33ZA35 17157089/16"21 7/8"0.141"STIModified BottomH2#2€110.54
OSG 1715808 Spiral Flute Tap Modified Bottoming #4x40 V Coating | AG4GUF 33ZA37 171580811/16"22"0.141"STIModified BottomH2#4€73.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 31501801 Spiral Flute Tap Modified Bottoming 7/16 Inch x 20 S/o
€171.71 /unit