Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 31500308 Spiral Flute Tap Modified Bottoming #6x40 V Coating | AG4GVG 33ZA61

OSG 31500308 Spiral Flute Tap Modified Bottoming #6x40 V Coating

Item: AG4GVG Model: 31500308Cross Ref: 33ZA61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTiCN
List Number315
Number Of Flutes3
Overall Length2 3/8"
Pitch Diameter LimitsH2
Pitch Type40
Shank Dia.0.194"
Size#6
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length7/8"
Thread TypeSTI
55% Thread Drill Size#31
75% Thread Drill Size#33
Coolant FedNon Coolant Through
Measurement SystemPipe
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Type - MachiningStraight
Tap ChamferModified Bottoming
Tap MaterialPowdered Metal
Tap StyleSpiral Flute
Thread Size#6-40

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypeTap TypePitch Diameter LimitsSizePrice
OSG 31503008 Spiral Flute Tap Modified Bottoming 5/8 x 18 V Coating | AG4GQK 33ZC16 315030082"44 1/4"0.59"STIModified BottomH3-€227.71
OSG 31503101 Spiral Flute Tap Modified Bottoming 5/8 Inch x 18 S/o | AG4GQL 33ZC17 315031012"44 1/4"0.59"STIModified BottomH4-€197.99
OSG 31503108 Spiral Flute Tap Modified Bottoming 5/8 x 18 V Coating | AG4GQM 33ZC18 315031082"44 1/4"0.59"STIModified BottomH4-€227.71
OSG 31503201 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/o | AG4GQN 33ZC19 315032012 7/32"44.688"0.987"STIModified BottomH3-€284.07
OSG 31503208 Spiral Flute Tap Modified Bottoming 3/4 x 10 V Coating | AG4GQP 33ZC20 315032082 7/32"44.688"0.987"STIModified BottomH3-€326.68
OSG 1715708 Spiral Flute Tap Modified Bottoming #2x56 V Coating | AG4GUD 33ZA35 17157089/16"21 7/8"0.141"STIModified BottomH2#2€110.54
OSG 1715808 Spiral Flute Tap Modified Bottoming #4x40 V Coating | AG4GUF 33ZA37 171580811/16"22"0.141"STIModified BottomH2#4€73.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 31500308 Spiral Flute Tap Modified Bottoming #6x40 V Coating
€73.07 /unit