Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 31404308 Spiral Point Tap Plug 1 Inch x 12 V Coating | AG4HTE 33ZG82

OSG 31404308 Spiral Point Tap Plug 1 Inch x 12 V Coating

Item: AG4HTE Model: 31404308Cross Ref: 33ZG82
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€557.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishTiCN
List Number314
Number Of Flutes4
Overall Length5 3/4"
Pitch Diameter LimitsH6
Pitch Type12
Shank Dia.1.021"
Size1"
Tap TypePlug
Thread DirectionRight Hand
Thread Length2 9/16"
Thread TypeSTI
55% Thread Drill Size15/16"
65% Thread Drill Size23.6 mm
75% Thread Drill Size23.3 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesOSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment, STI Spiral Point Gun Tap For Difficult To Machine Materials
Material Grade - MachiningGrade 314
Measurement SystemFractional Inch
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, P
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Length3 3/64"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.6720"
Tap ChamferPlug
Tap FinishTiCN
Tap MaterialPowdered Metal
Tap StyleSpiral Point
Tap Thread Size1"-12
Thread LimitH6
Thread Size1"-12
Thread StandardUNF
Threads Per Inch12

Shipping Info:

Ship weight (kg) 0.441
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)3.81
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1115710001 Spiral Point Tap Plug 2.5x0.45mm S/o | AG4BVJ 33XT93 111571000113 mm346 mm3.58 mmMetric CoarseD3PlugM2.5€56.29
OSG 1115710008 Spiral Point Tap Plug 2.5x0.45mm Ticn | AG4BVK 33XT94 111571000813 mm346 mm3.58 mmMetric CoarseD3PlugM2.5€66.88
OSG 1115710108 Spiral Point Tap Plug 3x0.50mm Ticn | AG4BVL 33XT95 111571010816 mm349 mm3.58 mmMetric CoarseD3PlugM3€52.60
OSG 1115710208 Spiral Point Tap Plug 4x0.70mm Ticn | AG4BVM 33XT96 111571020819 mm353 mm4.1 mmMetric CoarseD4PlugM4€41.04
OSG 1115710308 Spiral Point Tap Plug 5x0.80mm Ticn | AG4BVN 33XT97 111571030822 mm360 mm5 mmMetric CoarseD4PlugM5€42.00
OSG 1115710408 Spiral Point Tap Plug 6 x 1.00mm Ticn | AG4BVP 33XT98 111571040825 mm364 mm6.5 mmMetric CoarseD5PlugM6€53.57
OSG 1115710508 Spiral Point Tap Plug 8 x 1.25mm Ticn | AG4BVQ 33XT99 111571050829 mm369 mm8.1 mmMetric CoarseD5PlugM8€58.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 31404308 Spiral Point Tap Plug 1 Inch x 12 V Coating
€557.40 /unit