Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 3133012 Square End Mill, Single End, 2 mm Milling Dia, 3 mm Length Of Cut | CT6WBF

OSG 3133012 Square End Mill, Single End, 2 mm Milling Dia, 3 mm Length Of Cut

Item: CT6WBF Model: 3133012Cross Ref: 35AR04
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length3 mm
Cutting TypeCenter Cutting
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End
FinishWXL
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List Number3791
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.2 mm
Neck Length12 mm
Non Ferrous (n) CompatibilityNo
Number Of Flutes2
Overall Length45 mm
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, P
Secondary Material ApplicationAluminum, Nickel, Stainless Steel, Titanium
Secondary Material Application Iso CodeM, N, S
Shank Dia.4 mm
Shank TypeEnd Mill , Straight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthGradeList NumberEnd Mill ApplicationPrice
OSG HP410-0197 Square End Mill, Carbide, Single End, 0.50 mm Milling Dia, 0.70 mm Length Of Cut | CT6RRW HP410-01970.5 mm26 mm30°60 mmGeneral Purpose-Roughing/Finishing€40.31
OSG HP410-0236 Square End Mill, Carbide, Single End, 0.60 mm Milling Dia, 0.90 mm Length Of Cut | CT6RRX HP410-02360.6 mm26 mm30°60 mmGeneral Purpose-Roughing/Finishing€41.71
OSG HP410-0787 Square End Mill, Carbide, Single End, 2 mm Milling Dia, 3 mm Length Of Cut | CT6RUU HP410-07872 mm26 mm30°60 mmGeneral Purpose-Roughing/Finishing€33.78
OSG HP410-0984 Square End Mill, Carbide, Single End, 2.50 mm Milling Dia, 3.70 mm Length Of Cut | CT6RVA HP410-09842.5 mm26 mm30°60 mmGeneral Purpose-Roughing/Finishing€34.34
OSG HP411-1181 Square End Mill, Carbide, Single End, 3 mm Milling Dia, 4.50 mm Length Of Cut | CT6RVM HP411-11813 mm46 mm30°70 mmGeneral Purpose-Roughing/Finishing€40.90
OSG HP410-0938 Square End Mill, Carbide, Single End, 3/32 Inch Milling Dia, 9/64 Inch Length Of Cut | CT6RWC HP410-09380.094"21/4"30°2 1/2"General Purpose-Roughing/Finishing€33.54
OSG 3041030 Square End Mill, Carbide, Wxs Finish, Single End, 3 mm Milling Dia, 8 mm Length Of Cut | CT6RXE 30410303 mm46 mm45°60 mmHigh Performance4540Finishing€106.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3133012 Square End Mill, Single End, 2 mm Milling Dia, 3 mm Length Of Cut
€67.48 /unit