Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 3105100 Ball End Mill, 2 Flutes, 1 mm Milling Dia, 1.5 mm Length Of Cut | CT4QWD

OSG 3105100 Ball End Mill, 2 Flutes, 1 mm Milling Dia, 1.5 mm Length Of Cut

Item: CT4QWD Model: 3105100Cross Ref: 35AK30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1.5 mm
Cutting TypeCenter Cutting
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishWXL
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List Number3710
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.1 mm
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes2
Overall Length50 mm
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, P
Shank Dia.4 mm
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthGradeList NumberEnd Mill ApplicationPrice
OSG 3110105 Ball End Mill, 2 Flutes, 0.1 mm Milling Dia, 0.1 mm Length Of Cut | CT4QLK 31101050.1 mm24 mm30°45 mmGeneral Purpose3790Finishing, Roughing€194.05
OSG 3110103 Ball End Mill, 2 Flutes, 0.1 mm Milling Dia, 0.1 mm Length Of Cut | CT4QLL 31101030.1 mm24 mm30°45 mmGeneral Purpose3790Finishing, Roughing€178.80
OSG 3105010 Ball End Mill, 2 Flutes, 0.1 mm Milling Dia, 0.2 mm Length Of Cut | CT4QLM 31050100.1 mm24 mm30°40 mmGeneral Purpose3710Finishing, Roughing€109.16
OSG 3050205 Ball End Mill, 2 Flutes, 0.2 mm Milling Dia, 0.16 mm Length Of Cut | CT4QLN 30502050.2 mm24 mm30°45 mmGeneral Purpose4590Finishing, Roughing€208.34
OSG 3049923 Ball End Mill, 2 Flutes, 0.2 mm Milling Dia, 0.16 mm Length Of Cut | CT4QLP 30499230.2 mm24 mm30°45 mmGeneral Purpose4590Finishing, Roughing€185.46
OSG 3110217 Ball End Mill, 2 Flutes, 0.2 mm Milling Dia, 0.16 mm Length Of Cut | CT4QLQ 31102170.2 mm24 mm30°45 mmGeneral Purpose3790Finishing, Roughing€169.30
OSG 3170012 Ball End Mill, 2 Flutes, 0.2 mm Milling Dia, 0.16 mm Length Of Cut | CT4QLR 31700120.2 mm24 mm30°45 mmGeneral Purpose3712Finishing, Roughing€173.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3105100 Ball End Mill, 2 Flutes, 1 mm Milling Dia, 1.5 mm Length Of Cut
€55.29 /unit