Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 3095662 Ball End Mill, 3 Flutes, 6 mm Milling Dia, 9 mm Length Of Cut, 130 mm Overall Length | CT4TGQ

OSG 3095662 Ball End Mill, 3 Flutes, 6 mm Milling Dia, 9 mm Length Of Cut, 130 mm Overall Length

Item: CT4TGQ Model: 3095662Cross Ref: 34ZV29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€467.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length9 mm
Cutting TypeCenter Cutting
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishWXS
GradeGeneral Purpose
Hardened CompatibilityYes
Helix Angle45°
List Number9581
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.6 mm
Neck Length62.3 mm
Non Ferrous (n) CompatibilityNo
Number Of Flutes3
Overall Length130 mm
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, P
Shank Dia.10 mm
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Finish - MachiningWXS
Length Of Cut9 mm
Material - MachiningCarbide
Measurement SystemMetric
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberEnd Mill ApplicationCutting LengthPrice
OSG 497-1000 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 6 Inch Overall Length | CT4QUT 497-10001"21"15°6"497Finishing, Roughing1 1/2"€635.60
OSG HP416-5000 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 4 Inch Overall Length | CT4RAU HP416-50001/2"21/2"30°4"HP416Finishing, Roughing1"€124.94
OSG 36100911 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CT4RBD 361009111/2"21/2"30°4"3610Finishing, Roughing1/2"€194.47
OSG 44101611 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CT4RBE 441016111/2"21/2"30°4"4410Finishing, Roughing1/2"€255.53
OSG 497-5000 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 5 Inch Overall Length | CT4RBF 497-50001/2"21/2"15°5"497Finishing, Roughing3/4"€155.60
OSG 90110511 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 3 Inch Overall Length | CT4RCB 901105111/4"21/4"30°3"9011Finishing, Roughing3/8"€217.62
OSG 36901711 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 4 Inch Overall Length | CT4RCH 369017111/4"21/4"30°4"3690Finishing, Roughing1/4"€124.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3095662 Ball End Mill, 3 Flutes, 6 mm Milling Dia, 9 mm Length Of Cut, 130 mm Overall Length
€467.79 /unit