Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 30205208 Spiral Flute Tap Modified Bottoming 7/8 Inch x 9 V Coating | AG4HGU 33ZE51

OSG 30205208 Spiral Flute Tap Modified Bottoming 7/8 Inch x 9 V Coating

Item: AG4HGU Model: 30205208Cross Ref: 33ZE51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€404.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTiCN
List Number302
Number Of Flutes4
Overall Length5 1/8"
Pitch Diameter LimitsH3
Pitch Type9
Shank Dia.4/5"
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length2 1/2"
Thread TypeSTI
55% Thread Drill Size51/64"
65% Thread Drill Size25/32"
75% Thread Drill Size19.5 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesSti Spiral Flute Tap for Stainless Steel
Material Grade - MachiningGrade 302
Measurement SystemFractional Inch
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Length2 7/64"
Shank Type - MachiningStraight
Square Size0.6000"
Tap ChamferModified Bottoming
Tap FinishTiCN
Tap MaterialHigh Speed Steel
Tap StyleSpiral Flute
Tap Thread Size7/8"-9
Thread LimitH3
Thread Size7/8"-9
Thread StandardUNC
Threads Per Inch9

Shipping Info:

Ship weight (kg) 0.2902
Ship height (cm)3.18
Ship length (cm)13.34
Ship width (cm)3.18
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Pitch Diameter LimitsTap TypeSizeThread DirectionPrice
OSG 30201708 Spiral Flute Tap Modified Bottoming 3/8x24 V Coating | AG4GRB 33ZD88 302017081 21/32"33 3/8"0.367"H2Modified Bottom-Right Hand€86.66
OSG 30201808 Spiral Flute Tap Modified Bottoming 3/8x24 V Coating | AG4GRD 33ZD90 302018081 21/32"33 3/8"0.367"H3Modified Bottom-Right Hand€86.66
OSG 30206608 Spiral Flute Tap Modified Bottoming 1 Inch x 12 V Coating | AG4GRF 33ZE72 302066082 9/16"45 3/4"1.021"H4Modified Bottom1"Right Hand€432.60
OSG 30206708 Spiral Flute Tap Bottom 1 Inch x 12 V Coating | AG4GRH 33ZE74 302067082 9/16"45 3/4"1.021"H4Bottoming1"Right Hand€453.50
OSG 30206808 Spiral Flute Tap Modified Bottoming 1 Inch x 12 V Coating | AG4GRK 33ZE76 302068082 9/16"45 3/4"1.021"H6Modified Bottom1"Right Hand€432.60
OSG 30200108 Spiral Flute Tap Bottom #3x48 V Coating | AG4HDC 33ZD60 302001085/8"21.938"0.141"H2Bottoming#3Right Hand€76.64
OSG 30200208 Spiral Flute Tap Bottom #4x48 V Coating | AG4HDE 33ZD62 3020020811/16"32"0.141"H2Bottoming#4Right Hand€60.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 30205208 Spiral Flute Tap Modified Bottoming 7/8 Inch x 9 V Coating
€404.00 /unit