Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 30100501 Spiral Point Tap Plug #10x24 S/o | AG4HVV 33ZH44

OSG 30100501 Spiral Point Tap Plug #10x24 S/o

Item: AG4HVV Model: 30100501Cross Ref: 33ZH44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBlack Oxide
List Number301
Number Of Flutes3
Overall Length2 1/2"
Pitch Diameter LimitsH2
Pitch Type24
Shank Dia.0.255"
Size#10
Tap TypePlug
Thread DirectionRight Hand
Thread Length1"
Thread TypeSTI
55% Thread Drill Size#21
65% Thread Drill Size#23
75% Thread Drill Size#25
Coolant FedNon Coolant Through
Extended NeckNo
Material Grade - MachiningGrade 301
Measurement SystemPipe
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Length1 31/64"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1900"
Tap ChamferPlug
Tap FinishBlack Oxide
Tap MaterialHigh Speed Steel
Tap StyleSpiral Point
Tap Thread Size#10-24
Thread LimitH2
Thread Size#10-24
Thread StandardUNC
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Pitch Diameter LimitsSizeThread DirectionThread TypePrice
OSG 30100101 Spiral Point Tap Plug #3x48 S/o | AG4HVL 33ZH36 301001015/8"21.938"0.141"H2#3Right HandSTI€45.71
OSG 30100201 Spiral Point Tap Plug #4x48 S/o | AG4HVN 33ZH38 3010020111/16"22"0.141"H2#4Right HandSTI€36.83
OSG 30100301 Spiral Point Tap Plug #6x40 S/o | AG4HVQ 33ZH40 301003017/8"32 3/8"0.194"H2#6Right HandSTI€30.88
OSG 30100401 Spiral Point Tap Plug #8x36 S/o | AG4HVT 33ZH42 3010040115/16"32 3/8"0.22"H2#8Right HandSTI€30.88
OSG 30100601 Spiral Point Tap Plug #10x24 S/o | AG4HVX 33ZH46 301006011"32 1/2"0.255"H3#10Right HandSTI€31.61
OSG 30100701 Spiral Point Tap Plug 1/4 Inch x 20 S/o | AG4HVZ 33ZH48 301007011 1/8"32.719"0.318"H2-Right HandSTI€41.01
OSG 30100801 Spiral Point Tap Plug 1/4 Inch x 20 S/o | AG4HWB 33ZH50 301008011 1/8"32.719"0.318"H3-Right HandSTI€41.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 30100501 Spiral Point Tap Plug #10x24 S/o
€44.25 /unit