Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 300-1929 Chucking Reamer, 4.90 mm Reamer Size, 22.00 mm Flute Length, 70.00 mm Overall Length | CT4VXJ

OSG 300-1929 Chucking Reamer, 4.90 mm Reamer Size, 22.00 mm Flute Length, 70.00 mm Overall Length

Item: CT4VXJ Model: 300-1929Cross Ref: 34YJ84
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.1929
Dimension TypeMetric
FinishBright, Uncoated
Flute Length22 mm
Flute TypeStraight
List Number300D
MaterialCarbide
Number Of Flutes4
Overall Length70 mm
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, N, P
Shank Dia.4.7 mm
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementMetric
Cutting Dia. Tolerance+0.0025"/-0.0102"
Measurement SystemMetric
Reamer ApplicationThrough Hole
Reamer Size4.9 mm
Shank Diameter4.7 mm
Size - Decimal4.9 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeReamer SizeMaterialFinishPrice
OSG 300-2280 Chucking Reamer, #1 Reamer Size, 1 Inch Flute Length, 3 Inch Overall Length | CT4VPF 300-22800.2281"43"-#1CarbideBright, Uncoated€66.10
OSG 257-1935 Chucking Reamer, #10 Reamer Size, 1 29/32 Inch Flute Length, 4 Inch Overall Length | CT4VPG 257-19350.19351.906"24"-#10CarbideBright, Uncoated€125.82
OSG 300-1935 Chucking Reamer, #10 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPH 300-19350.19357/8"42 3/4"-#10CarbideBright, Uncoated€56.91
OSG 257-1910 Chucking Reamer, #11 Reamer Size, 1 7/8 Inch Flute Length, 3 Inch Overall Length | CT4VPJ 257-19100.1911 7/8"23"-#11CarbideBright, Uncoated€102.03
OSG 257-1916 Chucking Reamer, #11 Reamer Size, 1 7/8 Inch Flute Length, 4 Inch Overall Length | CT4VPK 257-19160.1911 7/8"24"-#11CarbideBright, Uncoated€125.32
OSG 300-1910 Chucking Reamer, #11 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPL 300-19100.1917/8"42 3/4"-#11CarbideBright, Uncoated€52.00
OSG 300-1890 Chucking Reamer, #12 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPM 300-18900.1897/8"42 3/4"-#12CarbideBright, Uncoated€56.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 300-1929 Chucking Reamer, 4.90 mm Reamer Size, 22.00 mm Flute Length, 70.00 mm Overall Length
€45.89 /unit