BUNTING BEARINGS CFM010013010 Flange Bearing, Metric, Size 10 x 13 x 10 x 16 x 1.5 mm, Bronze | CD4WAH

BUNTING BEARINGS CFM010013010 Flange Sleeve Bearing, 10mm I.D., 13mm O.D., 10mm Length, Bronze

Item: CD4WAH Model: CFM010013010Cross Ref: 12D755
Limited Availability
€40.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bronze Material TypeCast Bronze
ColorBronze
Flange TypeFlanged
Length Tolerance-0.12 mm to +0.12 mm
MaterialMetal
Plain Bearing MaterialBronze
System Of MeasurementMetric
Bore Diameter10 mm
Flange Diameter16 mm
Flange Thickness1.5 mm
Material GradeC93200 (SAE 660)
Maximum Pv75000 lbs.-ft./sq. in-min.
Maximum Temperature500°F
Minimum Temperature-450°F
Outside Diameter13 mm
Overall Length10 mm

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginUS

Product Details:

    • The cast bronze flanged metric bearings are made from C93200 using continuous casting process. This process ensures a uniform bronze structure that does not contain any pores or hard particles. Choose from a complete line of standard bearings that can be easily oil grooved, resized or graphited, available in more than 900 sizes.

Product Variants

ProductModelPlain Bearing MaterialColorLength TolerancePkg. Qty.Price
BUNTING BEARINGS CFM006010010 Flange Bearing, Metric, Size 6 x 10 x 10 x 14 x 2 mm, Bronze | CD4WAD CFM006010010---5€26.98
BUNTING BEARINGS CFM008011010 Flange Bearing, Metric, Size 8 x 11 x 10 x 14 x 1.5 mm, Bronze | CD4WAE CFM008011010BronzeBronze-0.12 mm to +0.12 mm5€23.89
BUNTING BEARINGS CFM008012010 Flange Bearing, Metric, Size 8 x 12 x 10 x 16 x 2 mm, Bronze | CD4WAF CFM008012010BronzeBronze-0.12 mm to +0.12 mm5€29.02
BUNTING BEARINGS CFM009014010 Flange Bearing, Metric, Size 9 x 14 x 10 x 19 x 2.5 mm, Bronze | CD4WAG CFM009014010---5€32.07
BUNTING BEARINGS CFM010015010 Flange Bearing, Metric, Size 10 x 15 x 10 x 21 x 3 mm, Bronze | CD4WAJ CFM010015010---5€35.81
BUNTING BEARINGS CFM010015020 Flange Bearing, Metric, Size 10 x 15 x 20 x 21 x 3 mm, Bronze | CD4WAK CFM010015020---5€39.31
BUNTING BEARINGS CFM012015008 Flange Bearing, Metric, Size 12 x 15 x 8 x 18 x 1.5 mm, Bronze | CD4WAL CFM012015008---5€30.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS CFM010013010 Flange Sleeve Bearing, 10mm I.D., 13mm O.D., 10mm Length, Bronze
€40.89 /unit