Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2985301 Spiral Flute Tap, #8-32 Thread Size, 3/4 Inch Thread Length, 2 1/8 Inch Length, 3 Flutes | CT6LPG

OSG 2985301 Spiral Flute Tap, #8-32 Thread Size, 3/4 Inch Thread Length, 2 1/8 Inch Length, 3 Flutes

Item: CT6LPG Model: 2985301Cross Ref: 2LXZ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size3.6 mm
65% Thread Drill Size3.5 mm
75% Thread Drill Size3.4 mm
Coolant FedNon Coolant Through
Drill Bit Size0.1315", 0.1336", 0.1356", 0.1376", 0.1396"
Extended NeckYes
FeaturesIncreased Wear Resistance
FinishBlack Oxide
Fits ClassClass 2B
GradeGrade 298
Helix Angle50°
Number Of Flutes3
Overall Length2 1/8"
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Shank Dia.0.156"
Shank Length1 3/8"
Shank TypeStraight
Square Size0.131"
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length3/4"
Thread Limit2B
Thread Size#8-32
Thread StandardCoarse
Threads Per Inch32
Class Of FitClass 2B
Material Grade - MachiningGrade 298
Measurement SystemPipe
Primary Material Application Iso CodeP1, P2
Secondary Material Application Iso CodeN
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBlack Oxide
Tap StyleSpiral Flute
Tap Thread Size#8-32
Thread Limit / Class Of Fit2B

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LengthOverall LengthNumber Of FlutesThread LimitThread StandardTap TypePrice
OSG 1413301 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFB 1413301#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413300 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LFC 1413300#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413200 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length | CT6LFD 1413200#10-24#251/2"2.344"3H3CoarseSpiral Flute€24.07
OSG 1413305 Spiral Flute Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Tin | CT6LFE 1413305#10-24#251/2"2.344"3H3CoarseSpiral Flute€25.01
OSG 2985400 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFY 2985400#10-24#257/8"2 3/8"32BCoarseSpiral Flute€15.93
OSG 2985405 Spiral Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 3 Flutes | CT6LFZ 2985405#10-24#257/8"2 3/8"32BCoarseSpiral Flute€20.96
OSG 1413501 Spiral Flute Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6LGA 1413501#10-32#211/2"2.344"3H3FineSpiral Flute€24.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2985301 Spiral Flute Tap, #8-32 Thread Size, 3/4 Inch Thread Length, 2 1/8 Inch Length, 3 Flutes
€19.11 /unit