Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2945001 Spiral Flute Tap, 1-1/8-12 Thread Size, 1 1/8 Inch Thread Length, 5 13/32 Inch Length | CT6NDE

OSG 2945001 Spiral Flute Tap, 1-1/8-12 Thread Size, 1 1/8 Inch Thread Length, 5 13/32 Inch Length

Item: CT6NDE Model: 2945001Cross Ref: 2PJW1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€532.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
65% Thread Drill Size1.055"
75% Thread Drill Size1.044"
Coolant FedNon Coolant Through
Drill Bit Size1.0384", 1.0438", 1.0492", 1.0546", 1.0601"
Extended NeckYes
FeaturesThe Original In Do It All In Spiral Flute Tap, Good For All Materials
FinishBlack Oxide
GradeGrade 290
Helix Angle45°
Number Of Flutes4
Overall Length5.406"
Primary Material ApplicationSteel
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel
Shank Dia.7/8"
Shank Length2.344"
Shank TypeStraight
Square Size0.672"
System Of MeasurementImperial
Tap ChamferModified Bottoming
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length1 1/8"
Thread LimitH5
Thread Size1 1/8"-12
Thread StandardFine
Threads Per Inch12
Material Grade - MachiningGrade 290, Vanadium High Speed Steel
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeH, K, M, P
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBlack Oxide
Tap StyleSpiral Flute
Tap Thread Size1 1/8"-12
Thread Limit / Class Of FitH5

Shipping Info:

Ship weight (kg) 0.3532
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeOverall LengthNumber Of FlutesThread Length75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2918401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFH 2918401#10-242.344"35/16"#25H50.188"Coarse€28.17
OSG 2918400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFJ 2918400#10-242.344"35/16"#25H50.188"Coarse€27.42
OSG 2913400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFL 2913400#10-242.344"35/16"#25H30.188"Coarse€27.97
OSG 2913401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFN 2913401#10-242.344"35/16"#25H30.188"Coarse€30.66
OSG 2913408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFQ 2913408#10-242.344"35/16"#25H30.188"Coarse€41.11
OSG 2918408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFV 2918408#10-242.344"35/16"#25H50.188"Coarse€31.39
OSG 2213401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 3/4 Inch Length | CT6LFW 2213401#10-242 3/4"35/16"#252B0.188"Coarse€28.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2945001 Spiral Flute Tap, 1-1/8-12 Thread Size, 1 1/8 Inch Thread Length, 5 13/32 Inch Length
€532.70 /unit