Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2940608 Spiral Flute Tap 1/4 Inch 28 Pitch Unf | AG4BBT 33XM69

OSG 2940608 Spiral Flute Tap 1/4 Inch 28 Pitch Unf

Item: AG4BBT Model: 2940608Cross Ref: 33XM69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTiCN Coated
List Number290
MaterialHigh Speed Steel
Number Of Flutes0
Overall Length2 1/2"
Pitch Diameter LimitsH7
Pitch Type28
Shank Dia.0.255"
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length1"
Thread TypeFine
55% Thread Drill Size5.7 mm
65% Thread Drill Size7/32"
75% Thread Drill Size5.45
Coolant FedNon Coolant Through
Drill Bit Size0.2129", 0.2152", 0.2175", 0.2198", 0.2222"
Extended NeckYes
FeaturesThe Original In Do It All In Spiral Flute Tap, Good For All Materials
Helix Angle45°
Material Grade - MachiningGrade 290, Vanadium High Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel
Secondary Material Application Iso CodeH, K, M, P
Shank Length1 1/2"
Shank Type - MachiningStraight
Square Size0.1900"
StandardsANSI
Tap ChamferModified Bottoming
Tap FinishTiCN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size1/4"-28
Thread LimitH7
Thread Limit / Class Of FitH7
Thread Size1/4"-28
Thread StandardUNF
Threads Per Inch28

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2940608 Spiral Flute Tap 1/4 Inch 28 Pitch Unf
€38.40 /unit