Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2936200 Spiral Flute Tap 5/16 In 24 Pitch Unf | AG4BBJ 33XM61

OSG 2936200 Spiral Flute Tap 5/16 In 24 Pitch Unf

Item: AG4BBJ Model: 2936200Cross Ref: 33XM61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBright
List Number290
MaterialHigh Speed Steel
Number Of Flutes0
Overall Length2.719"
Pitch Diameter LimitsH4
Pitch Type24
Shank Dia.0.318"
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length1 1/8"
Thread TypeFine
55% Thread Drill Size9/32"
65% Thread Drill SizeJ
75% Thread Drill SizeI
Coolant FedNon Coolant Through
Drill Bit Size0.2692", 0.2719", 0.2746", 0.2773", 0.2800"
Extended NeckYes
FeaturesBright, Hsse Material, Inch and Metric, Slow Spiral, Spiral Flute, Steam Oxide Surface Treatment, Ticn Coating
Helix Angle45°
Material Grade - MachiningGrade 290
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel
Secondary Material Application Iso CodeH, K, M, P
Shank Length1 19/32"
Shank Type - MachiningStraight
Square Size0.2380"
StandardsANSI
Tap ChamferModified Bottoming
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size5/16"-24
Thread LimitH4
Thread Limit / Class Of FitH4
Thread Size5/16"-24
Thread StandardUNF
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 2951300 Spiral Flute Tap Modified Bottoming #4x40 Bright | AG4AWC 33XL72 29513009/16"1 7/8"20.141"CoarseH2Modified Bottom#4€37.74
OSG 2951400 Spiral Flute Tap Modified Bottoming #4x40 Bright | AG4AWD 33XL73 29514009/16"1 7/8"20.141"CoarseH3Modified Bottom#4€37.34
OSG 2952500 Spiral Flute Tap Modified Bottoming #6x32 Bright | AG4AWE 33XL74 295250011/16"2"20.141"CoarseH2Modified Bottom#6€34.57
OSG 2953100 Spiral Flute Tap Modified Bottoming #8x32 Bright | AG4AWF 33XL75 29531003/4"2 1/8"20.168"CoarseH2Modified Bottom#8€34.57
OSG 2954300 Spiral Flute Tap Modified Bottoming #10x32 Bright | AG4AWG 33XL76 29543007/8"2 3/8"20.194"FineH2Modified Bottom#10€30.44
OSG 2955600 Spiral Flute Tap Modified Bottoming 1/4 Inch x 28 Bright | AG4AWH 33XL78 29556001"2 1/2"20.255"FineH3Modified Bottom-€37.54
OSG 2956200 Spiral Flute Tap Modified Bottoming 5/16 Inch x 18 Bright | AG4AWJ 33XL79 29562001 1/8"2.719"20.318"CoarseH3Modified Bottom-€40.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2936200 Spiral Flute Tap 5/16 In 24 Pitch Unf
€41.23 /unit