Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2894701 Spiral Point Tap Plug 10x1.00mm S/o | AG4DDU 33YD04

OSG 2894701 Spiral Point Tap Plug 10x1.00mm S/o

Item: AG4DDU Model: 2894701Cross Ref: 33YD04
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBlack Oxide
List Number289
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length74 mm
Pitch Diameter LimitsD11
Pitch Type1 mm
Shank Dia.9.68 mm
SizeM10
Tap TypePlug
Thread DirectionRight Hand
Thread Length32 mm
Thread TypeMetric Fine
55% Thread Drill Size9.25 mm
65% Thread Drill Size23/64"
75% Thread Drill Size9 mm
Class Of FitClass 6H
Coolant FedNon Coolant Through
Measurement SystemMetric
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI
Tap ChamferPlug
Tap MaterialHSS E
Thread Limit / Class Of FitD11, 6H
Thread Pitch1 mm
Thread SizeM10 x 1

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Pitch Diameter LimitsTap TypeThread TypeSizePrice
OSG 2893708 Spiral Point Tap Plug 5x0.80mm Ticn | AG3NUJ 33PD86 289370822 mm360 mm3.93 mmD11PlugMetric CoarseM5€36.31
OSG 2806008 Spiral Point Tap Plug #3x48 Ticn | AG4CVU 33YA16 28060081/2"21.812"0.141"H2PlugCoarse#3€29.74
OSG 2806408 Spiral Point Tap Plug #4x40 Ticn | AG4CVV 33YA17 28064089/16"21 7/8"0.141"H2PlugCoarse#4€25.41
OSG 2807008 Spiral Point Tap Plug #5x40 Ticn | AG4CVW 33YA18 28070085/8"21.938"0.141"H2PlugCoarse#5€24.45
OSG 2807408 Spiral Point Tap Plug #6x32 Ticn | AG4CVX 33YA19 280740811/16"22"0.141"H2PlugCoarse#6€21.03
OSG 2807600 Spiral Point Tap Plug #6x40 Bright | AG4CVY 33YA20 280760011/16"22"0.141"H2PlugFine#6€17.76
OSG 2807601 Spiral Point Tap Plug #6x40 S/o | AG4CVZ 33YA21 280760111/16"22"0.141"H2PlugFine#6€21.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2894701 Spiral Point Tap Plug 10x1.00mm S/o
€49.28 /unit