Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2892108 Spiral Point Tap, M12X1.25 Thread Size, 21 mm Thread Length, 85 mm Length, 3 Flutes | CT6PKJ

OSG 2892108 Spiral Point Tap, M12X1.25 Thread Size, 21 mm Thread Length, 85 mm Length, 3 Flutes

Item: CT6PKJ Model: 2892108Cross Ref: 4ANW7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
65% Thread Drill Size10.94 mm
75% Thread Drill Size10.78 mm
Coolant FedNon Coolant Through
Drill Bit Size10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
Extended NeckYes
FinishTitanium Carbonitride Coated
Fits ClassClass 6H
Number Of Flutes3
Overall Length85 mm
Primary Material ApplicationSteel
Secondary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.9.32 mm
Shank Length53 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size6.98 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel E
Thread DirectionRight Hand
Thread Length21 mm
Thread LimitD5
Thread Pitch1.25 mm
Thread SizeM12 x 1.25
Thread StandardMetric Fine
Class Of FitClass 6H
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeK, M, P, S3
Shank Type - MachiningStraight
StandardsANSI
Tap FinishTiCN
Tap Thread SizeM12 x 1.25
Thread Limit / Class Of FitD5, 6H

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthNumber Of Flutes75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2511401 Spiral Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Length, 2 3/16 Inch Length | CT6LJM 2511401#4-401/4"2.188"22.2 mm2B0.141"Coarse€24.95
OSG 2813400 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFQ 2813400#10-247/16"2.344"3#25H30.094"Coarse€18.51
OSG 2813401 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFR 2813401#10-247/16"2.344"3#25H30.094"Coarse€19.54
OSG 2818401 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFT 2818401#10-247/16"2.344"3#25H50.094"Coarse€18.92
OSG 2818400 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFU 2818400#10-247/16"2.344"3#25H50.094"Coarse€17.76
OSG 2813900 Spiral Point Tap, #10-32 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NHC 2813900#10-327/16"2.344"3#21H40.094"Fine€17.49
OSG 2808800 Spiral Point Tap, #10-32 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NHE 2808800#10-327/16"2.344"3#21H20.094"Fine€17.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2892108 Spiral Point Tap, M12X1.25 Thread Size, 21 mm Thread Length, 85 mm Length, 3 Flutes
€71.80 /unit