Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2891808 Spiral Point Tap, M10X1.5 Thread Size, 18 mm Thread Length, 74 mm Length, Right Hand | CT6PJM

OSG 2891808 Spiral Point Tap, M10X1.5 Thread Size, 18 mm Thread Length, 74 mm Length, Right Hand

Item: CT6PJM Model: 2891808Cross Ref: 2PJF8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size8.9 mm
65% Thread Drill Size0.344"
75% Thread Drill Size8.5 mm
Coolant FedNon Coolant Through
Drill Bit Size8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Extended NeckYes
FinishTitanium Carbonitride Coated
Fits ClassClass 6H
Number Of Flutes3
Overall Length74 mm
Primary Material ApplicationSteel
Secondary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.9.67 mm
Shank Length42 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size7.26 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel E
Thread DirectionRight Hand
Thread Length18 mm
Thread LimitD6
Thread Pitch1.5 mm
Thread SizeM10 x 1.5
Thread StandardMetric Coarse
Class Of FitClass 6H
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeK, M, P, S3
Shank Type - MachiningStraight
StandardsANSI
Tap FinishTiCN
Tap Thread SizeM10 x 1.5
Thread Limit / Class Of FitD6, 6H

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthNumber Of Flutes75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2511401 Spiral Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Length, 2 3/16 Inch Length | CT6LJM 2511401#4-401/4"2.188"22.2 mm2B0.141"Coarse€24.95
OSG 2813400 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFQ 2813400#10-247/16"2.344"3#25H30.094"Coarse€18.51
OSG 2813401 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFR 2813401#10-247/16"2.344"3#25H30.094"Coarse€19.54
OSG 2818401 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFT 2818401#10-247/16"2.344"3#25H50.094"Coarse€18.92
OSG 2818400 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFU 2818400#10-247/16"2.344"3#25H50.094"Coarse€17.76
OSG 2813900 Spiral Point Tap, #10-32 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NHC 2813900#10-327/16"2.344"3#21H40.094"Fine€17.49
OSG 2808800 Spiral Point Tap, #10-32 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NHE 2808800#10-327/16"2.344"3#21H20.094"Fine€17.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2891808 Spiral Point Tap, M10X1.5 Thread Size, 18 mm Thread Length, 74 mm Length, Right Hand
€72.86 /unit