Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2888301 Spiral Point Tap, M6X1 Thread Size, 16 mm Thread Length, 63 mm Length, Right Hand | CT6PTV

OSG 2888301 Spiral Point Tap, M6X1 Thread Size, 16 mm Thread Length, 63 mm Length, Right Hand

Item: CT6PTV Model: 2888301Cross Ref: 2LXY3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size5.25 mm
65% Thread Drill Size0.203"
75% Thread Drill Size5 mm
Coolant FedNon Coolant Through
Drill Bit Size4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Extended NeckYes
FinishBlack Oxide
Number Of Flutes3
Overall Length63 mm
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Shank Dia.6.47 mm
Shank Length37 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size4.85 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length16 mm
Thread Limit6H
Thread Pitch1 mm
Thread SizeM6 x 1
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LimitThread LengthOverall LengthNumber Of FlutesThread StandardTap ChamferPrice
OSG 2884105 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEU 2884105#0-801.2 mm2B1/4"1.594"2CoarsePlug€27.75
OSG 2884101 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEV 2884101#0-801.2 mm2B1/4"1.594"2CoarsePlug€23.37
OSG 2884100 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEW 2884100#0-801.2 mm2B1/4"1.594"2CoarsePlug€26.16
OSG 1210001 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEX 1210001#0-801.2 mmH35/16"1.688"2FinePlug€27.74
OSG 1205001 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEY 1205001#0-801.2 mmH25/16"1.688"2FinePlug€27.74
OSG 1205000 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEZ 1205000#0-801.2 mmH25/16"1.688"2FinePlug€28.90
OSG 1210000 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NFA 1210000#0-801.2 mmH35/16"1.688"2FinePlug€28.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2888301 Spiral Point Tap, M6X1 Thread Size, 16 mm Thread Length, 63 mm Length, Right Hand
€13.28 /unit