Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 28741000 Corner Radius End Mill, 3 Flutes, 3/4 Inch Milling Dia, 1 9/64 Inch Length Of Cut | CT4WMP

OSG 28741000 Corner Radius End Mill, 3 Flutes, 3/4 Inch Milling Dia, 1 9/64 Inch Length Of Cut

Item: CT4WMP Model: 28741000Cross Ref: 54LF92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€537.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cast Iron (k) CompatibilityNo
Corner Radius0.09"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1.141"
Cutting TypeNon Center Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishDiamond Like Carbon Coat
GradeMicro Grain
Hardened CompatibilityNo
Helix Angle30°
List Number2874
MaterialCarbide
Milling Dia.3/4"
Neck Dia.21/32"
Neck Length2 3/16"
Non Ferrous (n) CompatibilityYes
Number Of Flutes3
Overall Length4"
Primary Material ApplicationAluminum
Primary Material Application Iso CodeN
Shank Dia.3/4"
Shank TypeStraight
Stainless (m) CompatibilityNo
Steel (p) CompatibilityNo
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.4162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberCorner RadiusCutting LengthPrice
OSG 28631200 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGW 286312003/4"23/4"25°4"28630.03"1 1/8"€447.29
OSG 28631600 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGX 286316003/4"23/4"25°4"28630.19"1 1/8"€443.83
OSG 28631400 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGY 286314003/4"23/4"25°4"28630.09"1 1/8"€447.29
OSG 28631300 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGZ 286313003/4"23/4"25°4"28630.06"1 1/8"€447.29
OSG 28632100 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WJZ 286321007/8"27/8"25°4"28633/25"1.312"€658.20
OSG 28632200 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WKA 286322007/8"27/8"25°4"28630.19"1.312"€653.10
OSG 28631900 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WKB 286319007/8"27/8"25°4"28630.06"1.312"€658.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 28741000 Corner Radius End Mill, 3 Flutes, 3/4 Inch Milling Dia, 1 9/64 Inch Length Of Cut
€537.15 /unit