Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2857401 Spiral Point Tap, 1/2-13 Thread Size, 7/8 Inch Thread Length, 3 11/32 Inch Length | CT6NQN

OSG 2857401 Spiral Point Tap, 1/2-13 Thread Size, 7/8 Inch Thread Length, 3 11/32 Inch Length

Item: CT6NQN Model: 2857401Cross Ref: 2PHY8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size11.3 mm
65% Thread Drill Size11 mm
75% Thread Drill Size0.422"
Coolant FedNon Coolant Through
Drill Bit Size0.4201", 0.4251", 0.4301", 0.4351", 0.440"
Extended NeckYes
FinishBlack Oxide
Fits ClassClass JIS 2
Number Of Flutes3
Overall Length3.344"
Primary Material ApplicationSteel
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.0.172"
Shank Length2"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.274"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel E
Thread DirectionRight Hand
Thread Length7/8"
Thread LimitH11
Thread Size1/2"-13
Thread StandardCoarse
Threads Per Inch13
Class Of FitClass JIS 2
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeH, K, M, P
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBlack Oxide
Tap Thread Size1/2"-13
Thread Limit / Class Of FitH11, JIS 2

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthNumber Of Flutes75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2511401 Spiral Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Length, 2 3/16 Inch Length | CT6LJM 2511401#4-401/4"2.188"22.2 mm2B0.141"Coarse€24.95
OSG 2813400 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFQ 2813400#10-247/16"2.344"3#25H30.094"Coarse€18.51
OSG 2813401 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFR 2813401#10-247/16"2.344"3#25H30.094"Coarse€19.54
OSG 2818401 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFT 2818401#10-247/16"2.344"3#25H50.094"Coarse€18.92
OSG 2818400 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFU 2818400#10-247/16"2.344"3#25H50.094"Coarse€17.76
OSG 2813900 Spiral Point Tap, #10-32 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NHC 2813900#10-327/16"2.344"3#21H40.094"Fine€17.49
OSG 2808800 Spiral Point Tap, #10-32 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NHE 2808800#10-327/16"2.344"3#21H20.094"Fine€17.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2857401 Spiral Point Tap, 1/2-13 Thread Size, 7/8 Inch Thread Length, 3 11/32 Inch Length
€52.28 /unit